Solid French Double Doors Frosted Glass, Lucia 2552 Oak, 60" x 84" (2* 30x84)
- Mfr # LUCIA2552DD-DUB-6084
- Zoro # G923290417
product price:Â
$
2,235.99
/ea
Key Features
Hardware Finish
Prefinished
Door Color
Oak
Door Material
Solid Core
Door Height
84 in
Door Width
60 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LUCIA2552DD-DUB-6084
- Zoro #
- G923290417
- UPC #
- 197890097958
- Country of Origin
- Italy
- Hardware Finish
- Prefinished
- Door Color
- Oak
- Door Material
- Solid Core
- Item
- Interior swing double door
Dimensions
- Door Height
- 84 in
- Door Width
- 60 in
Description
Solid French Double Doors Frosted Glass, Lucia 2552 Oak, Wood Solid Panel Frame Trims, Closet Bed. SET INCLUDES: 2 Pre-finished Slabs Trims (width 2.95") Frame (for wall thickness up to 5 1/2") Butterfly hinges Passage modern levers in Satin Nickel Door is not pre-drilled for the hardware and not pre-attached to the frame. Assembly of frames and trims required. Door works with all swing directions. Minimal rough opening can be calculated: door width + 2"; door height + 1.25".. Flat slabs, thickness 1 9/16 ". Finish - eco-veneer RENOLIT (Germany). It is not recommended to paint.Please let us know if you need the extensions for the Frame. Introducing the elegant "Modern French Doors" from our esteemed Lucia collection, where timeless craftsmanship meets contemporary design. These doors are meticulously crafted from solid wood in a stunning Oak color, combining natural beauty with modern sophistication. The Lucia collection is renowned for its elegance, and these French doors embody its allure. With their sleek lines and minimalist design, they add a touch of refinement to any space. The Oak color brings warmth and richness, creating a welcoming atmosphere in your home. Featuring three lites of Frosted Glass, these doors strike the perfect balance between privacy and light. The frosted glass panels add a touch of visual intrigue while allowing soft, diffused light to flow through, enhancing the ambiance of your space. The delicate play between transparency and seclusion makes these French doors a versatile choice for various interior applications. Our Modern French Doors offer the flexibility of various hinges options, allowing you to select the perfect hardware to complement your style and functional needs. Whether you prefer concealed hinges for a seamless appearance or decorative hinges to make a statement, we provide a range of options to elevate the overall look of your space. We invite you to experience the beauty and craftsmanship of our Modern French Doors at our exclusive showroom in New York. Our showroom showcases the meticulous attention to detail and artistry that goes into each door, providing a firsthand glimpse of the exceptional quality that sets our products apart. Perfect for homeowners and designers seeking a sophisticated and timeless look, the Modern French Doors from the Lucia collection offer versatility and style.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.