Solid French Double Doors Frosted Glass, Planum 2102 Oak, 56" x 84" (2* 28x84)
- Mfr # PLANUM2102DD-DUB-5684
- Zoro # G923258769
product price:Â
$
2,235.99
/ea
Key Features
Door Color
Oak
Door Width
56 in
Hardware Finish
Prefinish
Door Height
84 in
Door Material
Solid Core
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PLANUM2102DD-DUB-5684
- Zoro #
- G923258769
- UPC #
- 197890106056
- Country of Origin
- Italy
- Door Color
- Oak
- Hardware Finish
- Prefinish
- Item
- Interior swing double door
- Door Material
- Solid Core
Dimensions
- Door Width
- 56 in
- Door Height
- 84 in
Description
Solid French Double Doors Frosted Glass Planum 2102 Oak 56x84 (2* 28x84) Solid Core Modern Interior. High-quality modern interior door.SET INCLUDES- 2 doors with, L-shape trims 3", frames (for wall up to 5 1/2), non-mortise hinges, passage Satin Nickel square door handles/knobs.,CUSTOM SIZE - Door can be trimmed on 3/4" on top and bottom, on 3/4" on left and right side as well. Many styles of lever/knob can be provided per request SET INCLUDES: 2 Pre-finished Slabs Trims (width 2.95") Frame (for wall thickness up to 5 1/2") Butterfly hinges Passage modern levers in Satin Nickel Door is not pre-drilled for the hardware and not pre-attached to the frame. Assembly of frames and trims required. Door works with all swing directions. Minimal rough opening can be calculated: door width + 2"; door height + 1.25".. Flat slabs, thickness 1 9/16 ". Finish - eco-veneer RENOLIT (Germany). It is not recommended to paint.Please let us know if you need the extensions for the Frame. Introducing the exquisite "Modern French Doors" from our distinguished Planum collection, where impeccable craftsmanship meets contemporary design. These doors are expertly crafted from solid wood in a captivating Oak color, seamlessly blending natural beauty with modern sophistication. The Planum collection is renowned for its elegance, and these French doors exemplify its allure. With their sleek lines and minimalist design, they add a touch of refinement to any space. The Oak color imbues warmth and richness, creating a welcoming atmosphere in your home or office. Featuring a full lite of Frosted Glass, these doors strike the perfect balance between privacy and light. The frosted glass panel adds an element of visual intrigue while allowing soft, diffused light to permeate the room. The delicate play between transparency and seclusion makes these French doors a versatile choice for various interior applications. Our Modern French Doors offer the flexibility of various hinges options, allowing you to select the perfect hardware to complement your style and functional needs. Whether you prefer concealed hinges for a seamless appearance or decorative hinges to make a statement, we provide a range of options to elevate the overall look of your space. We invite you to experience the beauty and craftsmanship of our Modern French Doors at our exclusive showroom in New York. Our showroom showcases the meticulous attention to detail and artistry that goes into each door, providing a firsthand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.