Shop SARTODOORS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Solid French Double Doors Frosted Glass, Quadro 4002 Oak, 60" x 80" (2* 30x80)
- Mfr # QUADRO4002DD-DUB-60
- Zoro # G923288735
product price:Â
$
2,096.99
/ea
Key Features
Door Color
Oak
Door Height
80 in
Door Width
60 in
Door Material
MDF
Hardware Finish
Prefinish
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QUADRO4002DD-DUB-60
- Zoro #
- G923288735
- UPC #
- 197890108784
- Country of Origin
- Italy
- Door Color
- Oak
- Item
- Interior swing double door
- Door Material
- MDF
- Hardware Finish
- Prefinish
Dimensions
- Door Height
- 80 in
- Door Width
- 60 in
Description
Solid French Double Doors Frosted Glass Oak 60x80 (2* 30x80) Solid Core Modern Interior. High-quality modern interior door.SET INCLUDES- 2 doors with, L-shape trims 3", frames (for wall up to 5 1/2), non-mortise hinges, passage Satin Nickel square door handles/knobs.,CUSTOM SIZE - Door can be trimmed on 3/4" on top and bottom, on 3/4" on left and right side as well. Many styles of lever/knob can be provided per request SET INCLUDES: 2 Pre-finished Slabs Trims (width 2.95") Frame (for wall thickness up to 5 1/2") Butterfly hinges Passage modern levers in Satin Nickel Door is not pre-drilled for the hardware and not pre-attached to the frame. Assembly of frames and trims required. Door works with all swing directions. Minimal rough opening can be calculated: door width + 2"; door height + 1.25".. Flat slabs, thickness 1 9/16 ". Finish - eco-veneer RENOLIT (Germany). It is not recommended to paint.Please let us know if you need the extensions for the Frame. Introducing the "Modern French Doors" from the Quadro collection, a seamless fusion of modern design and classic elegance. Crafted from solid wood and MDF, these doors offer a perfect balance of durability and affordability. The captivating Oak color adds warmth and sophistication, instantly enhancing any interior. The Modern French Doors feature 5 lites of frosted glass, striking a perfect balance between privacy and natural light. The frosted glass panels add a touch of elegance and modernity, creating a visually captivating element that enhances the overall aesthetic. With various hinge options available, these doors can be customized to fit your specific needs and design preferences. Whether you prefer traditional hinges or modern concealed hinges, the Modern French Doors can be tailored to your desired style. Conveniently located in New York, our showroom proudly showcases these exceptional French doors. Step inside to experience the impeccable craftsmanship of the Modern French Doors. With their sleek lines, seamless finish, and captivating design, they will inspire your architectural vision. Engineered with superior quality in mind, these French doors offer exceptional durability and functionality. The combination of solid wood and MDF ensures stability and affordability, making them a practical choice for various projects. The double door design adds a touch of sophistication to any space. Whether you're an interior designer, contractor, or homeowner, the Modern French Doors from the Quadro
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.