Solid French Double Doors Frosted Glass, Quadro 4088 Nebraska Grey, 48" x 84" (2* 24x84)
- Mfr # QUADRO4088DD-NEB-4884
- Zoro # G923244397
Key Features
Specifications
Details
- MFR #
- QUADRO4088DD-NEB-4884
- Zoro #
- G923244397
- UPC #
- 197890244536
- Country of Origin
- Italy
- Door Color
- Nebraska Grey
- Door Material
- MDF
- Hardware Finish
- Prefinish
- Item
- Interior swing double door
Dimensions
- Door Width
- 48 in
- Door Height
- 84 in
Description
SET INCLUDES:
2 Pre-finished Slabs
Trims (width 2.95")
Frame (for wall thickness up to 5 1/2")
Butterfly hinges
Passage modern levers in Satin Nickel
Door is not pre-drilled for the hardware and not pre-attached to the frame. Assembly of frames and trims required. Door works with all swing directions.
Minimal rough opening can be calculated: door width + 2"; door height + 1.25". .
Flat slabs, thickness 1 9/16 ".
Finish - eco-veneer RENOLIT (Germany). It is not recommended to paint.
Please let us know if you need the extensions for the Frame.
SOLID CORE
Solid MDF core made by laminated Wood using Ciplex technology.
CIPLEX by SARTO
High-end film layer that is applied on top of the laminated Wood Made in Italy.
NO FORMALDEHYDE
Environmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers.
SEALING GUM GERMAN COMPANY DEVENTER
It has a special profile that allows to protect your home from dust, makes a cozy and quiet atmosphere around every day. On another side it allows you to save 35 % more heat and save up to 20% to the bill.
SOUND ATTENUATION
Door's 40mm thick solid MDF construction yields 30% noise reduction over standard doors.
CONSTRUCTION
Door is manufactured from a solid MDF and will give several generations of normal usage with minimal care.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.