Shop SARTODOORS

Solid French Double Doors Frosted Glass, Quadro 4088 Nordic White, 60" x 80" (2* 30x80)

  • Mfr # QUADRO4088DD-NOR-60
  • Zoro # G923283822

product price: 
$
2,080.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Door Color
Nordic White
Door Width
60 in
Door Material
MDF
Door Height
80 in
Hardware Finish
Prefinish
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
QUADRO4088DD-NOR-60
Zoro #
G923283822
UPC #
197890244802
Country of Origin
Italy
Door Color
Nordic White
Door Material
MDF
Hardware Finish
Prefinish
Item
Interior swing double door

Description

SET INCLUDES:

2 Pre-finished Slabs
Trims (width 2.95")
Frame (for wall thickness up to 5 1/2")
Butterfly hinges
Passage modern levers in Satin Nickel

Door is not pre-drilled for the hardware and not pre-attached to the frame. Assembly of frames and trims required. Door works with all swing directions.
Minimal rough opening can be calculated: door width + 2"; door height + 1.25". .
Flat slabs, thickness 1 9/16 ".
Finish - eco-veneer RENOLIT (Germany). It is not recommended to paint.
Please let us know if you need the extensions for the Frame.

SOLID CORE

Solid MDF core made by laminated Wood using Ciplex technology.

CIPLEX by SARTO

High-end film layer that is applied on top of the laminated Wood Made in Italy.

NO FORMALDEHYDE

Environmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers.

SEALING GUM GERMAN COMPANY DEVENTER

It has a special profile that allows to protect your home from dust, makes a cozy and quiet atmosphere around every day. On another side it allows you to save 35 % more heat and save up to 20% to the bill.

SOUND ATTENUATION

Door's 40mm thick solid MDF construction yields 30% noise reduction over standard doors.

CONSTRUCTION

Door is manufactured from a solid MDF and will give several generations of normal usage with minimal care.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products