Solid French Double Doors, Planum 0010 Vertical Natural Veneer, 84" x 96" (2* 42x96)
- Mfr # PLANUM0010DD-VSH-8496
- Zoro # G923281538
product price:Â
$
3,163.99
/ea
Key Features
Door Height
96 in
Door Material
Solid Wood with Honeycomb
Door Color
Vertical Natural Veneer
Hardware Finish
Prefinished
Door Thickness
1.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PLANUM0010DD-VSH-8496
- Zoro #
- G923281538
- UPC #
- 197890083425
- Country of Origin
- Italy
- Door Material
- Solid Wood with Honeycomb
- Door Color
- Vertical Natural Veneer
- Hardware Finish
- Prefinished
Dimensions
- Door Height
- 96 in
- Door Thickness
- 1.6 in
- Door Width
- 84 in
Description
Solid French Double Doors, Planum 0010 Vertical Natural Veneer, Wood Solid Panel Frame Trims, Closet Bedroom Sturdy Doors -84" x 96" (2* 42x96). Key Features: -- SET INCLUDES- 2 doors with, L-shape trims 3", frames (for wall up to 5"), butterfly non-mortise hinges, passage Satin Nickel square door handles/knobs. Recommended opening: 86" x 97 1/2" inches., -- CUSTOM SIZE - Door can be trimmed on 2" on top and bottom, on 2" on left and right side as well. A lot of styles of handles/knobs are available
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.