Solid French Double Doors, Planum 0020 White Silk, Closet Bedroom Sturdy Doors, 72" x 96" (2* 36x96)
- Mfr # PLANUM0020DD-WS-7296
- Zoro # G923267587
product price:Â
$
2,825.99
/ea
Key Features
Door Color
White
Door Height
96 in
Door Material
Solid Wood with Honeycomb
Door Thickness
1.6 in
Door Width
72 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PLANUM0020DD-WS-7296
- Zoro #
- G923267587
- UPC #
- 197890213976
- Country of Origin
- Italy
- Door Color
- White
- Door Material
- Solid Wood with Honeycomb
- Hardware Finish
- Prefinished
Dimensions
- Door Height
- 96 in
- Door Thickness
- 1.6 in
- Door Width
- 72 in
Description
Solid French Double Doors, Planum 0020 White Silk, Wood Solid Panel Frame Trims, Closet Bedroom Sturdy Doors -72" x 96" (2* 36x96). SET INCLUDES: 2 Pre-finished Slabs Trims (width 2 Key Features: SET INCLUDES- 2 doors with, L-shape trims 3", frames (for wall up to 5 1/2), non-mortise hinges, passage Satin Nickel square door handles/knobs.,CUSTOM SIZE - Door can be trimmed on 3/4" on top and bottom, on 3/4" on left and right side as well. Many styles of lever/knob can be provided per request Details: SET INCLUDES: 2 Pre-finished Slabs Trims (width 2.95") Frame (for wall thickness up to 5 1/2") Butterfly hinges Passage modern levers in Satin Nickel Door is not pre-drilled for the hardware and not pre-attached to the frame. Assembly of frames and trims required. Door works with all swing directions. Minimal rough opening can be calculated: door width + 2"; door height + 1.25".. Flat slabs, thickness 1 9/16 ". Finish - eco-veneer RENOLIT (Germany). Please let us know if you need the extensions for the Frame.Introducing the exquisite Modern French Doors from the Planum collection, crafted with precision and care to add a touch of elegance to your home interiors. These doors are made of wood with a solid core, ensuring their durability and longevity. The White color provides a fresh and clean look, making these doors a perfect fit for any room. The Flush door design offers a seamless look that is both sleek and modern, while the Aluminum strips inserted into the doors add a contemporary edge. These doors come with various hinge options, allowing you to choose the best fit for your space and needs. Designed and made by the Interior Doors New York City team, the Modern French Doors from the Planum collection are a must-have for any modern home. These doors are ideal for those who appreciate high-quality craftsmanship and desire to add a touch of style to their living space. With their timeless design and exquisite attention to detail, these doors are perfect for those who want to elevate the look and feel of their home interiors. The Modern French Doors from the Planum collection are available in a variety of sizes, making them a versatile addition to any room. Whether you are looking to update your living room, bedroom, or any other space in your home, the Modern French Doors from the Planum collection are sure to impress. Don't miss out on the opportunity to add these beautiful doors to your home today and transform your space into a stylish an
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.