Solid French Double Doors, Planum 0040 Matte Black with White Glass, 56" x 96" (2* 28x96)

  • Mfr # PLANUM0040DD-BLK-5696
  • Zoro # G923239706
product price: 
$
3,244.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Door Color
Black Matte
Door Height
96 in
Door Thickness
1.6 in
Door Material
Solid Core
Hardware Finish
Prefinished
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PLANUM0040DD-BLK-5696
Zoro #
G923239706
UPC #
197890402448
Country of Origin
Italy
Door Color
Black Matte
Door Material
Solid Core
Hardware Finish
Prefinished

Dimensions

Door Height
96 in
Door Thickness
1.6 in
Door Width
56 in

Description

SartoDoors - the european doors of modern and traditional design. French style here!
Best choice for bedroom, bathroom or closet - warm look and bright colors, high quality materials and soft opening.
Finish - eco-veneer made in Italy.
Door made of Solid wood with honeycomb.
Thickness of the door - 1 9/16". Glass - painted White, Gloss. Doors are no pre-drilled for the hardware. Frames require extra 2" of opening width and extra 1 1/2" of opening height. Assembly of frames and trims required. Doors work with all swing directions.
Rough opening can be calculated: door width" + 2 1/2"; door height" + 2".

Set includes:

  • 2 doors slabs;
  • trims (2.95" wide);
  • frames (for wall thickness from 4" to 5");
  • 2 passage lever/knob;
  • non-mortise hinges;

NO FORMALDEHYDE Environmentally friendly using only latest eco-friendly materials. Company requirements the safest materials. We take care about your family. Sarto Doors are recommended for Applying in hospitals, childcare centers and networks catering.
SOUND ATTENUATION Door's 1 9/16" thick solid composite MDF construction yields 30% noise reduction over standard doors.
CONSTRUCTION Door is manufactured from a single piece of MDF and will give several generations of normal usage with minimal care. Door with frame, hung door, european door with molding, bedroom door.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products