Solid French Double Doors, Planum 0110 Black Matte, Closet Bedroom, 36" x 80" (2* 18x80)
- Mfr # PLANUM0110DD-BLK-36
- Zoro # G923239454
product price:Â
$
2,476.99
/ea
Key Features
Door Color
Black Matte
Door Height
80 in
Door Thickness
1.6 in
Door Width
36 in
Door Material
Solid Wood with Honeycomb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PLANUM0110DD-BLK-36
- Zoro #
- G923239454
- UPC #
- 197890511515
- Country of Origin
- Italy
- Door Color
- Black Matte
- Door Material
- Solid Wood with Honeycomb
- Hardware Finish
- Prefinished
Dimensions
- Door Height
- 80 in
- Door Thickness
- 1.6 in
- Door Width
- 36 in
Description
Solid French Double Doors, Planum 0110 Matte Black and Aluminum Strips, Wood Solid Panel Frame Trims, Closet Bedroom. SET INCLUDES: 2 Pre-finished Slabs Trims (width 2 Key Features: SET INCLUDES- 2 doors with, L-shape trims 3", frames (for wall up to 5 1/2), non-mortise hinges, passage Satin Nickel square door handles/knobs.,CUSTOM SIZE - Door can be trimmed on 3/4" on top and bottom, on 3/4" on left and right side as well. Many styles of lever/knob can be provided per request Details: SET INCLUDES: 2 Pre-finished Slabs Trims (width 2.95") Frame (for wall thickness up to 5 1/2") Butterfly hinges Passage modern levers in Satin Nickel Door is not pre-drilled for the hardware and not pre-attached to the frame. Assembly of frames and trims required. Door works with all swing directions. Minimal rough opening can be calculated: door width + 2"; door height + 1.25".. Flat slabs, thickness 1 9/16 ". Finish - eco-veneer RENOLIT (Germany). Please let us know if you need the extensions for the Frame.Introducing the Modern French Doors from the Planum collection - the perfect way to add elegance and style to any interior space. Made from high-quality wood with a solid core, these doors are built to last, ensuring that you get the most value for your money. The Matte Black color gives these doors a unique, modern look that is sure to catch the eye of anyone who enters the room. The flush design adds to the door's sleek appearance, making it an excellent choice for any contemporary or minimalist interior decor. At Interior Door New York, we understand the importance of customization, which is why we offer various hinge options, allowing you to choose the best fit for your needs. Our team of experts will guide you through the selection process and help you find the perfect hinge for your doors. The Planum collection is renowned for its premium quality, and these doors are no exception. They are easy to install and maintain, and their durability means that they will last for years to come, making them a worthwhile investment for any home or office. French doors are a timeless classic, adding a touch of elegance and sophistication to any interior space. Whether you're renovating your home or building a new one, the Modern French Doors are a great investment. At Interior Door New York, we take pride in our commitment to quality and customer satisfaction. We offer a wide range of interior doors, all of which are made from the finest materials and crafted
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.