Shop SARTODOORS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Solid French Double Doors, Planum 0770 Painted White Matte, 36" x 84" (2* 18x84)
- Mfr # PLANUM0770DD-WS-3684
- Zoro # G123251409
product price:Â
$
2,108.99
/ea
Key Features
Door Color
Painted White
Door Thickness
1.6 in
Hardware Finish
Prefinished
Door Height
84 in
Door Material
Solid Wood with Honeycomb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PLANUM0770DD-WS-3684
- Zoro #
- G123251409
- UPC #
- 197890216373
- Country of Origin
- Italy
- Door Color
- Painted White
- Hardware Finish
- Prefinished
- Door Material
- Solid Wood with Honeycomb
Dimensions
- Door Thickness
- 1.6 in
- Door Height
- 84 in
- Door Width
- 36 in
Description
Solid French Double Doors, Planum 0770 Painted White Matte, Wood Solid Panel Frame Trims, Closet Bedroom Sturdy Doors -36" x 84" (2* 18x84). SET INCLUDES: 2 Pre-finished Slabs Trims (width 2 Key Features: SET INCLUDES- 2 doors with, L-shape trims 3", frames (for wall up to 5 1/2), non-mortise hinges, passage Satin Nickel square door handles/knobs.,CUSTOM SIZE - Door can be trimmed on 3/4" on top and bottom, on 3/4" on left and right side as well. Many styles of lever/knob can be provided per request Details: SET INCLUDES: 2 Pre-finished Slabs Trims (width 2.95") Frame (for wall thickness up to 5 1/2") Butterfly hinges Passage modern levers in Satin Nickel Door is not pre-drilled for the hardware and not pre-attached to the frame. Assembly of frames and trims required. Door works with all swing directions. Minimal rough opening can be calculated: door width + 2"; door height + 1.25".. Flat slabs, thickness 1 9/16 ". Finish - eco-veneer RENOLIT (Germany). Please let us know if you need the extensions for the Frame.Introducing the Modern French Doors by Planum - a stunning addition to any interior space. Crafted from high-quality wood with a solid core, these doors offer both durability and style. The sleek white color gives a contemporary and sophisticated feel to any room, making it a versatile option for any decor style. The flush door design and horizontal grooves add an extra dimension of modernity to these doors. Their minimalist appearance creates a seamless transition between rooms, making them perfect for creating a cohesive and spacious feel to any space. At Planum, we understand that every interior space is unique, and that's why we offer a variety of hinge options to suit your specific needs. Our goal is to provide the best possible experience when choosing the perfect door for your home or office. With a wide range of sizes and hinge options, we guarantee a perfect fit and functionality. Our Modern French Doors are an excellent choice for anyone looking for high-quality interior doors in NYC. They are a great solution for saving space in smaller rooms or creating a statement feature in larger rooms. The Planum collection offers a range of styles and finishes to suit any taste, and our Modern French Doors are no exception. French doors are known for their ability to let in an abundance of natural light and add a touch of elegance to any space. The Modern French Doors by Planum take this classic style and give it a modern twist, m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.