Shop SARTODOORS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Solid French Double Doors, Planum 1010 Black Matte, Closet Bedroom, 84" x 96" (2* 42x96)
- Mfr # PLANUM1010DD-BLK-8496
- Zoro # G923240108
product price:Â
$
3,415.99
/ea
Key Features
Door Color
Black Matte
Door Material
Solid Wood with Honeycomb
Door Height
96 in
Door Width
84 in
Hardware Finish
Prefinish
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PLANUM1010DD-BLK-8496
- Zoro #
- G923240108
- UPC #
- 197890488954
- Country of Origin
- Italy
- Door Color
- Black Matte
- Door Material
- Solid Wood with Honeycomb
- Hardware Finish
- Prefinish
- Item
- Interior swing double door
Dimensions
- Door Height
- 96 in
- Door Width
- 84 in
Description
Solid French Double Doors Planum 1010 Black 84x96 (2* 42x96) Solid Core Modern Interior. High-quality modern interior door.SET INCLUDES- 2 doors slabs, trim kit, 2 aluminum tracks, 4 door hangers, 2 round pulls, 2 door stops, screws. All necessary sliding bypass hardware included. Groove for the floor guide required to be drilled. Door comes without any holes for the hardware.,CUSTOM SIZE - Door can be trimmed on 3/4" on top and bottom, on 3/4" on left and right side as well. 5FT barn hardware, 6FT barn hardware can be provided per request SET INCLUDES: 2 Doors Slabs Track Hangers with wheels Door Stops Floor Guide Round Pulls Installation Manual Screws for hardware Doors are No Pre-drilled!Thickness of the door slab is 40 mm or 1 9/16". SOLID MDF CORE Solid MDF core made by laminated wood using Ciplex technology. CIPLEX by SARTO High-end film layer that is applied on top of the laminated wood. NO FORMALDEHYDE Environmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers. SOUND ATTENUATION Door's 40mm thick solid MDF construction yields 30% noise reduction over standard doors. CONSTRUCTION Door wood and will give several generations of normal usage with minimal care.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.