Solid French Double Doors, Planum 2010 Black Matte, Closet Bedroom, 48" x 96" (2* 24x96)
- Mfr # PLANUM2010DD-BLK-4896
- Zoro # G123261132
product price:
$
3,112.99
/ea
Key Features
Hardware Finish
Prefinish
Door Material
Solid Wood with Honeycomb
Door Width
48 in
Door Color
Black Matte
Door Height
96 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PLANUM2010DD-BLK-4896
- Zoro #
- G123261132
- UPC #
- 197890494221
- Country of Origin
- Italy
- Hardware Finish
- Prefinish
- Door Material
- Solid Wood with Honeycomb
- Item
- Interior swing double door
- Door Color
- Black Matte
Dimensions
- Door Width
- 48 in
- Door Height
- 96 in
Description
Solid French Double Doors Planum 2010 Black 48x96 (2* 24x96) Solid Core Modern Interior. High-quality modern interior door.  SET INCLUDES: 2 Door Slabs Trims Frames Tracks Pulls Door made of solid MDF and eco-veneer coating. Door is not pre-drilled for the hardware. Thickness of the door slab is 40 mm or 1 9/16". Introducing the Modern Double Pocket Door from the Quadro collection, the perfect solution for those seeking a stylish and functional way to save space while adding an elegant touch to their living space. These doors are made from high-quality wood and MDF and are finished in a stunning white color that will effortlessly match any existing décor.The Quadro collection of double pocket doors is designed with a modern and minimalistic approach, providing a clean and elegant look that will elevate any living space. The horizontal glass strips add a touch of sophistication to these doors, creating a unique and functional division between rooms.These doors are perfect for those seeking to create a functional division between rooms while also saving space. The pocket feature of these doors allows them to be tucked away when not in use, freeing up valuable floor space. The horizontal glass strips add a beautiful detail to the doors, creating a unique and functional division between rooms. They are perfect for creating a home office, a cozy reading nook, or dividing a living room into a dining area.In addition to their practicality and elegant design, the Modern Double Pocket Doors are also incredibly durable. Their high-quality construction ensures longevity and resistance to wear and tear, making them a great investment for any homeowner.Overall, the Modern Double Pocket Door from the Quadro collection with horizontal glass strips and various hinge options are the perfect combination of style and functionality. Their high-quality construction, sleek design, and unique glass detail make them a must-have for any modern homeowner seeking to enhance the beauty and functionality of their living space. Invest in these doors today and experience the benefits of a stylish and practical home design. SOLID MDF CORE Solid MDF core made by laminated MDF using Ciplex technology. CIPLEX by SARTO High-end film layer that is applied on top of the laminated MDF.  NO FORMALDEHYDE Environmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.