Shop SARTODOORS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Solid French Double Doors White 48x80 (2* 24x80) Solid Core Modern Interior
Mfr # QUADRO4522DD-WS-48
Zoro # G323289448
product price:Â
$
2,627.99
/ea
Key Features
Door Height
80 in
Door Color
White
Door Material
MDF
Door Width
48 in
Hardware Finish
Prefinish
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QUADRO4522DD-WS-48
- Zoro #
- G323289448
- UPC #
- 197890269836
- Country of Origin
- Italy
Dimensions
- Door Height
- 80 in
- Door Width
- 48 in
Details
- Door Color
- White
- Door Material
- MDF
- Item
- Interior swing double door
- Hardware Finish
- Prefinish
Description
Solid French Double Doors White 48x80 (2* 24x80) Solid Core Modern Interior. High-quality modern interior door.SET INCLUDES- 2 doors slabs, trims, pocket frames, door hangers, steel tracks, floor guides, stops, round pocket pulls, screws. All hardware included with the door. Door can swings when sliding since top and bottom of the door has no wood part - only glass. Groove for the floor guide required to be drilled. Door comes without any holes for the hardware.,CUSTOM SIZE - Door can be trimmed on 3/4" on top and bottom, on 3/4" on left and right side as well. Pocket hardware for 2x6 wall can be provided per request SET INCLUDES: 2 Door Slabs Trims Frames Tracks Pulls Door made of solid MDF and eco-veneer coating. Door is not pre-drilled for the hardware. Thickness of the door slab is 40 mm or 1 9/16". It is not recommended to paint.Introducing the Modern Double Pocket doors, a sleek and stylish door solution that adds both beauty and function to any modern home. These doors are crafted from high-quality wood and MDF and finished in a sophisticated Ginger Ash color, adding a touch of elegance to any space. Part of the Quadro collection, these doors feature 5 frosted glass panels on each door, providing just the right balance of natural light and privacy. The glass panels are designed to add visual interest to any room, while still maintaining a clean and modern look. The pocket design of these doors allows them to slide smoothly and seamlessly into the wall, freeing up valuable floor space and creating a sleek and modern look. These doors are perfect for areas where traditional swing doors may not be practical, providing an efficient and stylish solution for your home. Installation of these doors is simple and straightforward, thanks to the included hardware and instructions. The clean and modern design will add a touch of style to any room, while the practical pocket functionality makes these doors the perfect choice for any modern home. If you're looking for a modern and practical door solution that adds both beauty and functionality to your home, the Modern Double Pocket doors in Ginger Ash with frosted glass panels are the perfect choice. Order yours today and elevate the look and function of your home with this stunning and practical door solution. SOLID MDF CORE Solid MDF core made by laminated MDF using Ciplex technology. CIPLEX by SARTO High-end film layer that is applied on top of the laminated MDF. NO FORMALDEHYDE Environmen
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.