Shop SARTODOORS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Solid French Double Frosted Glass Doors 12 Lites, Felicia 3312 Matte Black, 72" x 96" (2* 36x96)
- Mfr # FELICIA3312DD-BLK-7296
- Zoro # G623227133
product price:Â
$
3,192.99
/ea
Key Features
Door Height
96 in
Door Color
Black Matte
Door Material
Solid Core
Door Width
72 in
Hardware Finish
Prefinished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FELICIA3312DD-BLK-7296
- Zoro #
- G623227133
- UPC #
- 197890067760
- Country of Origin
- Italy
- Door Color
- Black Matte
- Door Material
- Solid Core
- Hardware Finish
- Prefinished
- Item
- Interior swing double door
Dimensions
- Door Height
- 96 in
- Door Width
- 72 in
Description
Solid French Double Frosted Glass Doors 12 Lites, Felicia 3312 Matte Black, Single Regural Panel F. SET INCLUDES: 2 Pre-finished Slabs Trims (width 2.95") Frame (for wall thickness up to 5 1/2") Butterfly hinges Passage modern levers in Satin Nickel Door is not pre-drilled for the hardware and not pre-attached to the frame. Assembly of frames and trims required. Door works with all swing directions. Minimal rough opening can be calculated: door width + 2"; door height + 1.25".. Flat slabs, thickness 1 9/16 ". Finish - eco-veneer RENOLIT (Germany). Please let us know if you need the extensions for the Frame. Introducing the Felicia Collection's Classic French Doors in Matte Black, a stunning and sophisticated addition to any home or commercial space. Made with solid core wood, these doors are strong, durable, and designed to withstand the test of time. The Matte Black finish adds a touch of modernity and elegance to any room. The Frosted Glass feature provides privacy while adding a touch of refinement and style to your space. The 12 Lites allow natural light to flow through the room, creating a bright and inviting atmosphere. These doors are available with various hinge options, allowing you to choose the perfect match for your space and personal style. Crafted by a reputable interior doors company in NY, this set of French doors is made with the highest quality materials and techniques. The Felicia Collection's Classic French Doors are a practical and stylish choice for any modern or traditional space. With their Matte Black finish, these doors pair well with a wide range of color schemes and interior design styles, making them a versatile and timeless option. They are also a great Google bot, ensuring that potential customers can easily find and purchase these doors online. In summary, the Felicia Collection's Classic French Doors in Matte Black are a durable, practical, and stylish choice for any space. Their solid core construction, frosted glass feature, and elegant 12 Lites make them a stunning and functional addition to your home or commercial project. With various hinge options and a reputable interior doors company in NY, you can trust that these doors were crafted with quality and attention to detail. SOLID CORE Solid wood core made by pine wood using Ciplex technology. CIPLEX by SARTO High-end film layer that is applied on top of the laminated wood.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.