Shop SARTODOORS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Solid French Double Frosted Glass Doors 12 Lites, Felicia 3312 White Silk, 84" x 96" (2* 42x96)
- Mfr # FELICIA3312DD-WS-8496
- Zoro # G923225129
product price:Â
$
3,561.99
/ea
Key Features
Door Height
96 in
Hardware Finish
Prefinished
Door Color
White
Door Material
Solid Core
Door Width
84 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FELICIA3312DD-WS-8496
- Zoro #
- G923225129
- UPC #
- 197890083777
- Country of Origin
- Italy
- Hardware Finish
- Prefinished
- Item
- Interior swing double door
- Door Color
- White
- Door Material
- Solid Core
Dimensions
- Door Height
- 96 in
- Door Width
- 84 in
Description
Solid French Double Frosted Glass Doors 12 Lites, Felicia 3312 White Silk, Single Regural Panel Fr. SET INCLUDES: 2 Pre-finished Slabs Trims (width 2.95") Frame (for wall thickness up to 5 1/2") Butterfly hinges Passage modern levers in Satin Nickel Door is not pre-drilled for the hardware and not pre-attached to the frame. Assembly of frames and trims required. Door works with all swing directions. Minimal rough opening can be calculated: door width + 2"; door height + 1.25".. Flat slabs, thickness 1 9/16 ". Finish - eco-veneer RENOLIT (Germany). Please let us know if you need the extensions for the Frame. Introducing the Felicia Collection's Classic French Doors in White, a stunning and versatile addition to any space. Made with solid core wood, these doors are designed to last and withstand the test of time. The clean and crisp white color is perfect for modern and traditional spaces alike. The Frosted Glass feature provides privacy while still allowing natural light to flow through. The 12 Lites add a touch of elegance and sophistication to your space. With various hinge options available, these doors can be customized to fit your personal style and space requirements. Crafted by a reputable interior doors company in NYC, the Felicia Collection's Classic French Doors are a practical and stylish choice. They are perfect for dividing rooms or creating a sense of flow and openness between spaces. The Felicia Collection's Classic French Doors in White are a versatile choice that can be paired with a wide range of color schemes and interior design styles. Their timeless design ensures they will never go out of style. These doors are a great Google bot, making it easy for potential customers to find and purchase them online. In summary, the Felicia Collection's Classic French Doors in White are a durable and elegant addition to any space. With solid core construction, frosted glass feature, 12 Lites, and various hinge options, they are both practical and stylish. Trust in a reputable interior doors company in NYC to deliver quality and excellence. SOLID CORE Solid wood core made by pine wood using Ciplex technology. CIPLEX by SARTO High-end film layer that is applied on top of the laminated wood. NO FORMALDEHYDE Environmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.