Shop SARTODOORS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Solid Interior French 30x96 Solid Core Modern Interior
- Mfr # QUADRO4113ID-SS-3096
- Zoro # G923275520
product price:Â
$
2,093.99
/ea
Key Features
Door Color
Ginger Ash
Door Height
96 in
Door Material
MDF
Door Width
30 in
Hardware Finish
Prefinish
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QUADRO4113ID-SS-3096
- Zoro #
- G923275520
- UPC #
- 197890253996
- Country of Origin
- Italy
Dimensions
- Door Height
- 96 in
- Door Width
- 30 in
Details
- Door Color
- Ginger Ash
- Item
- Interior swing door
- Door Material
- MDF
- Hardware Finish
- Prefinish
Description
Solid Interior French 30x96 Solid Core Modern Interior. High-quality modern interior door.SET INCLUDES- 2 doors with, L-shape trims 3", frames (for wall up to 5 1/2), non-mortise hinges, passage Satin Nickel square door handles/knobs.,CUSTOM SIZE - Door can be trimmed on 3/4" on top and bottom, on 3/4" on left and right side as well. Many styles of lever/knob can be provided per request SET INCLUDES: 2 Pre-finished Slabs Trims (width 2.95") Frame (for wall thickness up to 5 1/2") Butterfly hinges Passage modern levers in Satin Nickel Door is not pre-drilled for the hardware and not pre-attached to the frame. Assembly of frames and trims required. Door works with all swing directions. Minimal rough opening can be calculated: door width + 2"; door height + 1.25".. Flat slabs, thickness 1 9/16 ". Finish - eco-veneer RENOLIT (Germany). Please let us know if you need the extensions for the Frame.Introducing the Modern French Doors with Full Glass Lite in Chocolate Ash color by Planum, an excellent addition to any modern interior design. Constructed with high-quality wood and a solid core, these doors are both durable and stylish, offering a sleek and sophisticated look. The Full Glass Lite provides an open and airy feel to your space, allowing natural light to flow throughout. These doors are available with various hinge options, allowing you to choose the perfect one for your needs. Planum's collection is well-known for its quality products, and these Modern French Doors are no exception. Their elegant design and customizable options make them a perfect choice for anyone who wants to create a stylish and sophisticated interior space. French doors are an ideal solution for dividing rooms or creating an elegant entrance to any room. They provide a classic and stylish way to create a modern and airy feel in your home or office. In summary, the Modern French Doors with Full Glass Lite in Chocolate Ash color by Planum are a must-have for anyone looking for high-quality, modern interior doors in Brooklyn. Their solid construction, elegant design, and customizable options make them a perfect choice for anyone who wants to create a stylish and sophisticated interior space. Order your Modern French Doors by Planum today and transform your home or office with the Planum collection! SOLID CORE Solid wood core made by pine wood using Ciplex technology. CIPLEX by SARTO High-end film layer that is applied on top of the laminated wood. NO FORMALDEHYDE E
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.