Solid Interior French Double Doors 72 x 96 inches, Lucia 22 Matte Black with Rain Glass
- Mfr # LUCIA22DD-BLK-7296
- Zoro # G923217001
Key Features
Specifications
Details
- MFR #
- LUCIA22DD-BLK-7296
- Zoro #
- G923217001
- UPC #
- 197890359278
- Country of Origin
- Italy
- Door Color
- Black Matte
- Hardware Finish
- Prefinished
- Door Material
- Solid Core
- Item
- Interior swing double door
Dimensions
- Door Height
- 96 in
- Door Width
- 72 in
Description
SartoDoors - the european doors of modern and traditional design. French style here!
Best choice for bedroom, bathroom or closet - warm look and bright colors, high quality materials and soft opening.
Finish - eco-veneer made in Italy.
Door made of solid wood.
Thickness of the door - 1 9/16". Glass - Frosted. Doors are no pre-drilled for the hardware. Frames require extra 2" of opening width and extra 1 1/2" of opening height. Assembly of frames and trims required. Doors work with all swing directions.
Rough opening can be calculated: ?door width" + 2 1/2"; ?door height" + 2".
Set includes:
- 2 doors slabs;
- trims (2.95" wide);
- frames (for wall thickness from 4" to 5");
- 2 passage lever/knob;
- non-mortise hinges;
NO FORMALDEHYDE Environmentally friendly using only latest eco-friendly materials. Company requirements the safest materials. We take care about your family. Sarto Doors are recommended for Applying in hospitals, childcare centers and networks catering.
SOUND ATTENUATION Door's 1 9/16" thick solid composite MDF construction yields 30% noise reduction over standard doors.
CONSTRUCTION Door is manufactured from a single piece of MDF and will give several generations of normal usage with minimal care. Door with frame, hung door, european door with molding, bedroom door.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.