Shop SARTODOORS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Solid Interior French White 42x96 Solid Core Modern Interior
Mfr # QUADRO4588ID-WS-4296
Zoro # G923257052
product price:Â
$
2,415.99
/ea
Key Features
Door Color
White
Door Height
96 in
Door Material
MDF
Door Width
42 in
Hardware Finish
Prefinish
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QUADRO4588ID-WS-4296
- Zoro #
- G923257052
- UPC #
- 197890274038
- Country of Origin
- Italy
Dimensions
- Door Height
- 96 in
- Door Width
- 42 in
Details
- Door Color
- White
- Item
- Interior swing door
- Door Material
- MDF
- Hardware Finish
- Prefinish
Description
Solid Interior French White 42x96 Solid Core Modern Interior. High-quality modern interior door.SET INCLUDES- black door slab, trims 2.95 in wide, frames (for wall up to 5 1/2), non-mortise hinges, passage Satin Nickel square door handle/knob.,CUSTOM SIZE - Door can be trimmed on 3/4" on top and bottom, on 3/4" on left and right side as well. Many styles of lever/knob can be provided per request SET INCLUDES: Door Slab, thickness 1 9/16" Trims Frame Hinges Passage Handle The Modern Single interior Door from the Planum collection is the perfect blend of style and durability. Crafted from high-quality wood with a solid core, this door is built to last. The Matte Black color finish adds a touch of elegance and sophistication to any room, making it a popular choice among homeowners, interior designers, and contractors alike. The Full glass Lite design of this door allows natural light to filter through, illuminating the space and creating an inviting ambiance. It's an ideal solution for rooms where privacy is not a concern, such as living areas, dining rooms, or offices. Plus, the glass is tempered for added safety and security, ensuring that it will withstand everyday wear and tear. With various hinge options available, this door can be easily customized to meet your specific needs. Whether you prefer concealed or exposed hinges, there is an option that will work for you. Plus, the hinges are easy to install, making the installation process hassle-free. The Modern Single interior Door from the Planum collection is part of the Interior Doors Brooklyn series, a highly sought-after collection known for its quality craftsmanship and attention to detail. The doors in this series are designed to complement any decor style, from modern to traditional, and are made to withstand the test of time. In summary, the Modern Single interior Door from the Planum collection is a stylish and durable option for any interior space. With its Matte Black color finish, Full glass Lite design, and various hinge options, it's a versatile choice that can be customized to meet your specific needs. Plus, it's part of the Interior Doors Brooklyn series, ensuring that you're getting a quality product from a trusted source. Door made of solid pine wood and eco-veneer coating. Door is not pre-drilled for the hardware and not pre-attached to the frame. Assembly of frames and trims required. Door works with all swing directions. Minimal rough opening can be calculated: door width + 2";