Sturdy Barn Door 12 lites Clear Glass, Felicia 3355 White Silk, 32" x 96", Silver Rail
- Mfr # FELICIA3355BD-S-WS-3296
- Zoro # G123225394
product price:Â
$
2,055.99
/ea
Key Features
Door Height
96 in
Door Width
32 in
Door Color
White
Door Material
Solid Core
Hardware Finish
Prefinished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FELICIA3355BD-S-WS-3296
- Zoro #
- G123225394
- UPC #
- 197890087676
- Country of Origin
- Italy
- Item
- Interior barn door
- Door Color
- White
- Door Material
- Solid Core
- Hardware Finish
- Prefinished
Dimensions
- Door Height
- 96 in
- Door Width
- 32 in
Description
Sturdy Barn Door 12 lites Clear Glass, Felicia 3355 White Silk, 6.6FT Rail Hangers Heavy Hardware. SET INCLUDES: Door Slab Steel track 6.6FT 5 x Wall Attachments & Spacers 2 x Door Stops 2 x Hangers 1 x Floor Guide 2 x Anti-Jump pins hardware mounting screws Door made of solid Wood and eco-veneer coating. Door is not pre-drilled for the hardware. Thickness of the door slab is 40 mm or 1 9/16". It is not recommended to paint. Transform your living or workspace with the Classic Barn Door from the Felicia collection by our doors company in NY. This premium door is made of high-quality wood and features solid core construction, ensuring superior durability and longevity. The Classic Barn Door is finished in a pristine white color, creating a fresh and inviting atmosphere in any room. The clear glass panels provide a clear view of the next room while allowing natural light to flow through, making your space feel brighter and more spacious. With 12 lites, this door is ideal for larger living areas or workspaces where visibility is important. This door comes with high-quality stainless steel barn hardware that is both stylish and functional. The barn hardware ensures effortless operation of the door, allowing for smooth opening and closing. The Felicia collection is renowned for its exceptional quality and attention to detail, and this Classic Barn Door is no exception. The door is built to last, featuring high-quality materials and expert craftsmanship. In summary, the Classic Barn Door from the Felicia collection by our doors company in NY is the perfect addition to any living or workspace. With solid core construction, clear glass panels, stainless steel barn hardware, and a fresh white finish, this door is both stylish and durable. Transform your space with the Classic Barn Door today and enjoy its timeless beauty for years to come! SOLID Wood CORE Solid Wood core made by laminated wood using Ciplex technology. CIPLEX by SARTO High-end film layer that is applied on top of the laminated wood. NO FORMALDEHYDE Environmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.