Sturdy Barn Door 12 lites Clear Glass, Felicia 3355 White Silk, 42" x 80", Black Rail
- Mfr # FELICIA3355BD-B-WS-42
- Zoro # G923218732
product price:Â
$
1,740.99
/ea
Key Features
Door Height
80 in
Door Width
42 in
Door Color
White
Door Material
Solid Core
Hardware Finish
Prefinished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FELICIA3355BD-B-WS-42
- Zoro #
- G923218732
- UPC #
- 197890087270
- Country of Origin
- Italy
- Item
- Interior barn door
- Door Color
- White
- Door Material
- Solid Core
- Hardware Finish
- Prefinished
Dimensions
- Door Height
- 80 in
- Door Width
- 42 in
Description
Sturdy Barn Door 12 lites Clear Glass, Felicia 3355 White Silk, 6.6FT Rail Hangers Heavy Hardware. SET INCLUDES: Door Slab Steel track 6.6FT 5 x Wall Attachments & Spacers 2 x Door Stops 2 x Hangers 1 x Floor Guide 2 x Anti-Jump pins hardware mounting screws Door made of solid Wood and eco-veneer coating. It is not recommended to paint. Door is not pre-drilled for the hardware. Thickness of the door slab is 40 mm or 1 9/16". Introducing the Classic Barn Door from the Felicia collection by our door company in Brooklyn, the perfect addition to any living or workspace. This stunning door is made of high-quality wood and features solid core construction, ensuring durability and longevity. The Classic Barn Door is finished in a beautiful white color that complements any interior design style. The clear glass panels add a touch of elegance to the door while allowing natural light to flow through, brightening up any space. With 12 lites, this door provides even more visibility, making it an ideal option for larger living areas or offices. The door comes complete with black barn hardware, giving it a modern and rustic appearance that is both stylish and functional. The barn hardware ensures smooth and easy operation of the door, allowing for effortless opening and closing. The Felicia collection is renowned for its exceptional quality and craftsmanship, and this Classic Barn Door is no exception. The door is built to withstand the test of time, featuring high-quality materials and expert craftsmanship. In summary, the Classic Barn Door from the Felicia collection by our door company in Brooklyn is the perfect choice for anyone looking to add style and functionality to their living or workspace. With solid core construction, clear glass panels, black barn hardware, and a beautiful white color finish, this door is both stylish and durable. Order your Classic Barn Door today and transform your space into a stylish and functional masterpiece! SOLID Wood CORE Solid Wood core made by laminated wood using Ciplex technology. CIPLEX by SARTO High-end film layer that is applied on top of the laminated wood. NO FORMALDEHYDE Environmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.