Sturdy Barn Door 12 lites Frosted Glass, Felicia 3312 White Silk, 24" x 84", Silver Rail
- Mfr # FELICIA3312BD-S-WS-2484
- Zoro # G323232871
product price:Â
$
1,786.99
/ea
Key Features
Door Color
White
Door Height
84 in
Door Material
Solid Core
Door Width
24 in
Hardware Finish
Prefinished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FELICIA3312BD-S-WS-2484
- Zoro #
- G323232871
- UPC #
- 197890064561
- Country of Origin
- Italy
- Door Color
- White
- Item
- Interior barn door
- Door Material
- Solid Core
- Hardware Finish
- Prefinished
Dimensions
- Door Height
- 84 in
- Door Width
- 24 in
Description
Sturdy Barn Door 12 lites Frosted Glass, Felicia 3312 White Silk, 6.6FT Rail Hangers Heavy Hardwar. SET INCLUDES: Door Slab Steel track 6.6FT 5 x Wall Attachments & Spacers 2 x Door Stops 2 x Hangers 1 x Floor Guide 2 x Anti-Jump pins hardware mounting screws Door made of solid Wood and eco-veneer coating. Door is not pre-drilled for the hardware. Thickness of the door slab is 40 mm or 1 9/16". It is not recommended to paint. Our Classic Barn Door is the perfect blend of timeless elegance and modern design. Made from high-quality wood with a Solid Core construction and finished in a crisp and clean White color, this door complements any interior decor style. The Frosted Glass panels with 12 Lites provide a touch of privacy while still allowing natural light to shine through, creating a bright and inviting atmosphere in any room. The sleek Stainless Steel Barn hardware adds a contemporary flair to the door, making it a focal point of any space. Part of our Felicia collection, this Classic Barn Door is a testament to our commitment to superior craftsmanship and quality. As one of the premier new york doors suppliers, we take pride in our ability to create custom doors that meet the unique needs and preferences of our clients. Our Classic Barn Door is perfect for anyone looking to elevate the look and feel of their home. Whether you're renovating your entire home or just want to update the look of a room, this door is the perfect choice. At our showroom in New York, we offer a wide range of door options to choose from, including custom sizes and finishes. Our team of experts is always available to answer any questions you may have and help you find the perfect doors for your home. Upgrade the look and feel of your space with our Classic Barn Door today. Contact us to learn more about this exceptional product and how we can help you find the perfect doors for your home. SOLID Wood CORE Solid Wood core made by laminated wood using Ciplex technology. CIPLEX by SARTO High-end film layer that is applied on top of the laminated wood. NO FORMALDEHYDE Environmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.