Shop SARTODOORS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Sturdy Barn Door 18 x 80in, Painted White W/ Frosted Glass, 6.6FT Rail Hangers Heavy Hardware Set
- Mfr # PLANUM0888BD-B-BEM-18
- Zoro # G109169513
product price:Â
$
1,082.99
/ea
Key Features
Hardware Finish
Prefinished
Door Material
Solid Core
Door Width
1.6
Door Thickness
1.6 in
Door Height
80 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PLANUM0888BD-B-BEM-18
- Zoro #
- G109169513
- UPC #
- 701466158171
- Country of Origin
- Italy
Dimensions
- Size
- 18" x 80"
- Door Width
- 1.6
- Door Thickness
- 1.6 in
- Door Height
- 80 in
Details
- Hardware Finish
- Prefinished
- Door Material
- Solid Core
- Door Color
- White
Description
SET INCLUDES:Door SlabSteel track 6.6FT5 x Wall Attachments and Spacers2 x Door Stops2 x Hangers1 x Floor Guide2 x Anti-Jump pinshardware mounting screwsDoor made of solid Wood and eco-veneer coating. It is not recommended to paint. Door is not pre-drilled for the hardware. Thickness of the door slab is 1 9/16in.Add a touch of elegance and modern style to your home with our Modern Single Barn Door from the Planum collection. This door is made of high-quality solid core wood, painted in a pristine white color and features a stunning Frosted Glass frame insert. The Black Barn Hardware adds a touch of sophistication and elegance, complementing any interior design scheme.This door is designed to provide privacy while still allowing natural light to flow into your space. Its minimalist design is perfect for contemporary homes, offices, or any other space that requires a modern and stylish touch.Installation is made easy with our included hardware and step-by-step instructions. Whether you're a DIY enthusiast or a professional, you'll find this door easy to install and use.The Modern Single Barn Door is an excellent choice for those who value both style and functionality. It's the perfect way to transform your space into a modern and sophisticated living area. Upgrade your home today with the Modern Single Barn Door from our Planum collection.SOLID Wood CORESolid Wood core made by laminated wood using Ciplex technology.CIPLEX by SARTOHigh-end film layer that is applied on top of the laminated wood. NO FORMALDEHYDEEnvironmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers.SOUND ATTENUATIONDoor's 40mm thick solid Wood construction yields 30% noise reduction over standard doors.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov