Shop SARTODOORS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Sturdy Barn Door 24 x 80in, Painted White W/ Frosted Glass, 6.6FT Rail Hangers Heavy Hardware Set
- Mfr # PLANUM0660BD-B-BEM-24
- Zoro # G109167618
product price:Â
$
1,082.99
/ea
Key Features
Hardware Finish
Prefinished
Door Material
Solid Core
Door Width
24 in
Door Height
80 in
Door Thickness
1.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PLANUM0660BD-B-BEM-24
- Zoro #
- G109167618
- UPC #
- 701466156295
- Country of Origin
- Italy
Dimensions
- Size
- 24" x 80"
- Door Width
- 24 in
- Door Height
- 80 in
- Door Thickness
- 1.6 in
Details
- Hardware Finish
- Prefinished
- Door Material
- Solid Core
- Door Color
- Painted White
Description
SET INCLUDES:Door SlabSteel track 6.6FT5 x Wall Attachments and Spacers2 x Door Stops2 x Hangers1 x Floor Guide2 x Anti-Jump pinshardware mounting screwsDoor made of solid Wood and eco-veneer coating. It is not recommended to paint. Door is not pre-drilled for the hardware. Thickness of the door slab is 1 9/16in.Introducing the latest addition to our Planum collection, the Modern Single Barn Door! Made from high-quality solid core wood, this door offers exceptional durability and strength that will last for years to come. The painted white color provides a sleek and modern touch, making it a perfect fit for any interior design style.The Modern Single Barn Door features a vertical frosted glass panel that not only adds a touch of sophistication but also provides a sense of privacy to the room. The door is complemented by the sleek black barn hardware, giving a chic and contemporary look.Installation of the Modern Single Barn Door is a breeze with our easy-to-follow instructions and included hardware. The barn door slides effortlessly on the track system, ensuring smooth and seamless operation every time. Our attention to detail and quality craftsmanship ensures that the door will remain in perfect condition even after years of use.The single barn door is not only aesthetically pleasing but also functional. It offers an excellent space-saving solution while creating a statement piece in any room. The door is perfect for separating rooms, closets, or for use as a decorative feature.Upgrade your home with the Modern Single Barn Door and experience the perfect balance of style and functionality. This door is a must-have for those who appreciate contemporary design and seek the best value for their investment. Trust us, you won't be disappointed with this elegant and practical addition to your home.SOLID Wood CORESolid Wood core made by laminated wood using Ciplex technology.CIPLEX by SARTOHigh-end film layer that is applied on top of the laminated wood. NO FORMALDEHYDEEnvironmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers.SOUND ATTENUATIONDoor's 40mm thick solid Wood construction yields 30% noise reduction over standard doors.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.