Shop SARTODOORS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Sturdy Barn Door Black 24x84 Solid Core Modern Interior
Mfr # QUADRO4088BD-B-BLK-2484
Zoro # G923238808
product price:Â
$
1,655.99
/ea
Key Features
Door Color
Black Matte
Door Height
84 in
Door Material
MDF
Door Width
24 in
Hardware Finish
Prefinish
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QUADRO4088BD-B-BLK-2484
- Zoro #
- G923238808
- UPC #
- 197890424006
- Country of Origin
- Italy
- Door Color
- Black Matte
- Door Material
- MDF
- Hardware Finish
- Prefinish
- Item
- Interior barn door
Description
Sturdy Barn Door Black 24x84 Solid Core Modern Interior. High-quality modern interior door.SET INCLUDES- door slab, black steel rail track with pre-drilled holes, hangers, floor guide, door stop, anti-jump pins, screws. All sliding hardware set included. Groove for the floor guide required to be drilled. Door comes without any holes for the hardware.,CUSTOM SIZE - Door can be trimmed on 3/4" on top and bottom, on 3/4" on left and right side as well. 5FT barn hardware, 6FT barn hardware can be provided per request SartoDoors - the european doors of modern and traditional design. French style here! Best choice for bedroom, bathroom or closet - warm look and bright colors, high quality materials and soft opening. Finish - eco-veneer. Door made of Solid wood with honeycomb. Thickness of the door - 1 9/16". Glass - Frosted. Doors are no pre-drilled for the hardware. Hardware require extra 6" clearance above the door. Set includes: - door slab; - black steel rail 6.6FT; - hangers with wheels; - door stops; - floor guide; - all mounting screSS; NO FORMALDEHYDE Environmentally friendly using only latest eco-friendly materials. Company requirements the safest materials. We take care about your family. SartoDoors are recommended for Applying in hospitals, childcare centers and networks catering. SOUND ATTENUATION Door's 1 9/16" thick solid composite MDF construction yields 30% noise reduction over standard doors. CONSTRUCTION Door is manufactured from a single piece of MDF and will give several generations of normal usage with minimal care. Door with hardware included, slide door, door with rail.