Shop SARTODOORS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Sturdy Barn Door, Felicia 3599 White Silk with Clear Glass, 30" x 80", Clear Glass-Silver Rail
- Mfr # FELICIA3599BD-S-WS-30
- Zoro # G923221855
product price:Â
$
1,708.99
/ea
Key Features
Door Color
White
Door Height
80 in
Door Width
30 in
Door Material
Solid Core
Hardware Finish
Prefinished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FELICIA3599BD-S-WS-30
- Zoro #
- G923221855
- UPC #
- 197890350435
- Country of Origin
- Italy
- Door Color
- White
- Door Material
- Solid Core
- Hardware Finish
- Prefinished
- Item
- Interior barn door
Dimensions
- Door Height
- 80 in
- Door Width
- 30 in
Description
Sturdy Barn Door, Felicia 3599 White Silk with Clear Glass, 6.6FT Rail Hangers Heavy Hardware Set. Set includes: - door slab;- black steel rail 6.6FT;- hangers with wheels;- door stops;- floor guide;- all mounting screws; SartoDoors - the european doors of modern and traditional design. French style here! Best choice for bedroom, bathroom or closet - warm look and bright colors, high quality materials and soft opening. Finish - eco-veneer. Door made of solid wood. Thickness of the door - 1 9/16". Glass - Clear, see-through. Doors are not pre-drilled for the hardware. Hardware require extra 6" clearance above the door. Introducing the Classic Barn Door from the Felicia collection by Brooklyn Wood Door Company. This stunning door is made of high-quality wood and features solid core construction, ensuring durability and longevity. The Classic Barn Door is finished in a beautiful white color that complements any interior design style. The clear glass panels add a touch of elegance to the door while allowing natural light to flow through, brightening up any space. With 9 lites, this door provides ample visibility, making it an ideal option for open-concept living areas or offices. The door comes complete with stainless steel barn hardware, giving it a modern and sleek appearance that is both stylish and functional. The barn hardware ensures smooth and easy operation of the door, allowing for effortless opening and closing. The Felicia collection is renowned for its exceptional quality and craftsmanship, and this Classic Barn Door is no exception. The door is built to withstand the test of time, featuring high-quality materials and expert craftsmanship. In summary, the Classic Barn Door from the Felicia collection by Brooklyn Wood Door Company is the perfect choice for anyone looking to add style and functionality to their living or workspace. With solid core construction, clear glass panels, stainless steel barn hardware, and a beautiful white color finish, this door is both stylish and durable. Order your Classic Barn Door today and transform your space into a stylish and functional masterpiece! NO FORMALDEHYDE Environmentally friendly using only latest eco-friendly materials. Company requirements the safest materials. We take care about your family. SartoDoors are recommended for Applying in hospitals, childcare centers and networks catering.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.