Sturdy Barn Door Frosted Glass, Quadro 4445 Cognac Oak, 28" x 80", Black Rail
- Mfr # QUADRO4445BD-B-AKA-28
- Zoro # G109170816
product price:Â
$
1,009.99
/ea
Key Features
Hardware Finish
Prefinish
Door Material
MDF
Door Color
Cognac Oak
Door Width
28 in
Door Height
80 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QUADRO4445BD-B-AKA-28
- Zoro #
- G109170816
- UPC #
- 701466148728
- Country of Origin
- Italy
- Hardware Finish
- Prefinish
- Door Material
- MDF
- Door Color
- Cognac Oak
- Item
- Interior barn door
Dimensions
- Size
- 28" x 80"
- Door Width
- 28 in
- Door Height
- 80 in
Description
SET INCLUDES:Door SlabSteel track 6.6FT5 x Wall Attachments and Spacers2 x Door Stops2 x Hangers1 x Floor Guide2 x Anti-Jump pinshardware mounting screwsDoor made of solid Wood and eco-veneer coating. Door is not pre-drilled for the hardware. Thickness of the door slab is 1 9/16in.Introducing the stunning Modern Barn Bypass Doors, crafted with a perfect blend of wood and MDF materials, featuring a rich Cognac Oak color that complements any modern interior design. These doors are part of the Quadro collection, which offers sleek and stylish design elements that elevate any space.One of the key features of the Modern Barn Bypass Doors is the use of frosted glass strips. These strips add a touch of elegance to the overall design while providing ample privacy between rooms. The frosted glass strips also allow for natural light to flow through, creating a bright and welcoming ambiance in your home.Another great aspect of these doors is the bypass mechanism, which saves valuable floor space and adds a touch of sophistication to your interior design. The doors slide effortlessly on a track system, making them easy to use for people of all ages and abilities.The Modern Barn Bypass Doors are the perfect choice for those who want to add a touch of modernity and sophistication to their homes. Whether you're renovating your current space or building a new home, these doors are a great investment that will enhance your interior design for years to come.In summary, the Modern Barn Bypass Doors are a perfect blend of functionality and aesthetics, featuring a rich Cognac Oak color, frosted glass strips, and a sleek bypass mechanism. The Quadro collection offers a wide range of modern and sophisticated design elements that complement any home decor. Invest in these doors today and elevate your interior design to the next level.SOLID Wood CORESolid Wood core made by laminated wood using Ciplex technology.CIPLEX by SARTOHigh-end film layer that is applied on top of the laminated wood.NO FORMALDEHYDEEnvironmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers.SOUND ATTENUATIONDoor's 40mm thick solid Wood construction yields 30% noise reduction over standard doors.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.