Sturdy Barn Door Frosted Glass, Veregio 7288 Light Grey Oak, 18" x 84", Silver Rail
- Mfr # VEREGIO7288BD-S-OAK-1884
- Zoro # G109169094
product price:Â
$
1,164.99
/ea
Key Features
Hardware Finish
Prefinish
Door Material
Laminate
Door Color
Light Grey Oak
Door Width
18 in
Door Height
84 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VEREGIO7288BD-S-OAK-1884
- Zoro #
- G109169094
- UPC #
- 701466165920
- Country of Origin
- Italy
- Hardware Finish
- Prefinish
- Door Material
- Laminate
- Door Color
- Light Grey Oak
- Item
- Interior barn door
Dimensions
- Size
- 18" x 84"
- Door Width
- 18 in
- Door Height
- 84 in
Description
SET INCLUDES:Door SlabSteel track 6.6FT5 x Wall Attachments and Spacers2 x Door Stops2 x Hangers1 x Floor Guide2 x Anti-Jump pinshardware mounting screwsDoor made of solid Wood and eco-veneer coating. It is not recommended to paint. Door is not pre-drilled for the hardware. Thickness of the door slab is 1 9/16in.Introducing the Modern Single Barn Door from the Veregio collection, crafted from high-quality wood with a Solid Core construction and finished in a stylish Light Grey Oak color. This door features Frosted Glass Strips that add a touch of elegance and allow natural light to flow into the space, creating a bright and welcoming atmosphere.The Modern Single Barn Door is a versatile option that can be used for smaller openings or as a focal point in any interior space. It slides along a Stainless Steel Barn Hardware track, adding a modern touch to any room. The Light Grey Oak finish is a popular choice among homeowners who are looking to update their interior design.The Veregio collection is known for its premium quality, and this Modern Single Barn Door is no exception. In summary, if you are looking for a modern, stylish, and functional interior door, the Modern Single Barn Door from the Veregio collection is an excellent choice. Crafted from high-quality wood, finished in a beautiful Light Grey Oak color with Frosted Glass Strips and Stainless Steel Barn Hardware, this door is sure to impress. Order yours today and elevate the style and functionality of your home.SOLID Wood CORESolid Wood core covered by eco-veneer using technology.TOP QUALITYHigh-end film layer that is applied on top of the eco-veneer.NO FORMALDEHYDEEnvironmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers.SEALING GUM GERMAN COMPANY DEVENTERIt has a special profile that allows to protect your home from dust, makes a cozy and quiet atmosphere around every day. On another side it allows you to save 35 % more heat and save up to 20% to the bill.SOUND ATTENUATIONDoor's 40mm thick solid Wood construction yields 30% noise reduction over standard doors.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.