Shop SARTODOORS

Sturdy Barn Door Frosted Glass, Veregio 7288 White Silk, 32" x 96", Silver Rail

  • Mfr # VEREGIO7288BD-S-WS-3296
  • Zoro # G109169728

product price: 
$
1,584.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Hardware Finish
Prefinish
Door Material
Laminate
Door Width
1.6
Door Height
96 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VEREGIO7288BD-S-WS-3296
Zoro #
G109169728
UPC #
701466167908
Country of Origin
Italy
Hardware Finish
Prefinish
Door Material
Laminate
Door Color
White Silk
Item
Interior barn door

Description

SET INCLUDES:

  • Door Slab
  • Steel track 6.6FT
  • 5 x Wall Attachments & Spacers
  • 2 x Door Stops
  • 2 x Hangers
  • 1 x Floor Guide
  • 2 x Anti-Jump pins
  • hardware mounting screws

Door made of solid pine wood and SOFT-TOUCH eco-veneer coating. Door is not pre-drilled for the hardware.
Thickness of the door slab is 40 mm or 1 9/16".

SOLID CORE

Solid wood core covered by eco-veneer using Soft-touch technology.

TOP QUALITY

High-end film layer that is applied on top of the eco-veneer Made in Italy.

NO FORMALDEHYDE

Environmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers.

SOUND ATTENUATION

Door's 40mm thick solid wood construction yields 30% noise reduction over standard doors.

CONSTRUCTION

Door is manufactured from a single piece of wood and will give several generations of normal usage with minimal care.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.