Shop SARTODOORS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Sturdy Barn Door Frosted Glass White 24x96 Solid Core Modern Interior
- Mfr # VEREGIO7339BD-S-WS-2496
- Zoro # G923237191
product price:Â
$
2,132.99
/ea
Key Features
Door Material
Laminate
Door Color
White
Door Width
24 in
Door Height
96 in
Hardware Finish
Prefinish
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VEREGIO7339BD-S-WS-2496
- Zoro #
- G923237191
- UPC #
- 197890299369
- Country of Origin
- Italy
Dimensions
- Door Width
- 24 in
- Door Height
- 96 in
Details
- Door Material
- Laminate
- Door Color
- White
- Item
- Interior barn door
- Hardware Finish
- Prefinish
Description
Sturdy Barn Door Frosted Glass White 24x96 Solid Core Modern Interior. High-quality modern interior door. -- SET INCLUDES- solid door slab, L-shape trims/moldings 3", frames (for wall up to 5"), butterfly non-mortise hinges, passage nickel square door handle. Frame extensions for larger walls are available for purchase on request Recommended opening: 34" x 85 1/2" inches., -- CUSTOM SIZE - Door can be trimmed on 2" on top and bottom, on 2" on left and right side as well. A lot of styles of handles/knobs are available SET INCLUDES: Door Slab, thickness 1 9/16" ; Trims; Frame; Hinges; Passage Handle; The door is constructed from solid pine wood with a honeycomb core and finished with an painted white coating. It is not pre-cut for hardware and is not pre-attached to the frame. Assembly of the frame and trims is required. Minimal rough opening can be calculated: door width + 2"; door height + 1 1/2".Thickness of the door slab is 40 mm or 1 9/16". SOLID CORE Crafted from laminated wood and reinforced with a honeycomb core for the strength and feel of solid wood, while remaining lightweight and stable. CIPLEX by SARTO Exceptional film coating perfectly applied over laminated wood with a honeycomb and wood core.NO FORMALDEHYDE Environmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers. SEALING GUM GERMAN COMPANY DEVENTER It has a special profile that allows to protect your home from dust, makes a cozy and quiet atmosphere around every day. On another side it allows you to save 35 % more heat and save up to 20% to the bill. SOUND ATTENUATION Door's 40mm thick solid wood with honeycomb construction yields 30% noise reduction over standard doors. CONSTRUCTION The door is engineered from a solid, seamless wood structure with a durable honeycomb core, ensuring long-lasting performance and minimal maintenance for generations to come.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.