Shop SARTODOORS

Sturdy Barn Door Frosted Glass White 30x84 Solid Core Modern Interior

  • Mfr # VEREGIO7602BD-B-WS-3084

  • Zoro # G923251685


product price: 
$
1,762.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Door Color
White
Door Height
84 in
Door Material
Laminate
Door Width
30 in
Hardware Finish
Prefinish
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
VEREGIO7602BD-B-WS-3084
Zoro #
G923251685
UPC #
197890339188
Country of Origin
Italy

Dimensions

Door Height
84 in
Door Width
30 in

Details

Door Color
White
Door Material
Laminate
Item
Interior barn door
Hardware Finish
Prefinish

Description

Sturdy Barn Door Frosted Glass White 30x84 Solid Core Modern Interior. High-quality modern interior door. -- SET INCLUDES- 2 doors slabs, trims, pocket hardware, door hangers, steel tracks, floor guides, stops, round pocket pulls, screws. Pocket hardware is included. Floor guide groove must be drilled. Door comes without pre-drilled holes.Recommended opening: 169" x 84 1/2" inches., -- CUSTOM SIZE - Door can be trimmed on 2" on top and bottom, on 2" on left and right side as well. Pocket hardware for 2x6 wall can be provided per request SET INCLUDES: 2 Door Slabs; Trims; Frames; Tracks; Pulls; Door made of solid pine wood with honeycomb and painted white coating. Door is not pre-drilled for the hardware.Thickness of the door slab is 40 mm or 1 9/16". SOLID CORE Crafted from laminated wood and reinforced with a honeycomb core for the strength and feel of solid wood, while remaining lightweight and stable.SMOOTH SURFACE Exceptional film coating perfectly applied over laminated wood with a honeycomb and wood core. NO FORMALDEHYDE We are committed to sustainability, using only the latest eco-friendly and non-toxic materials. Our company prioritizes safety-for both people and the planet. At Sarto Doors, we care deeply about your well-being and that of your loved ones, which is why our products are ideal for sensitive environments such as hospitals and childcare centers. > SOUND ATTENUATION Door's 40mm thick solid wood with honeycomb construction yields 30% noise reduction over standard doors. CONSTRUCTION The door is engineered from a solid, seamless wood structure with a durable honeycomb core, ensuring long-lasting performance and minimal maintenance for generations to come.

Ratings & reviews