Shop SARTODOORS

Sturdy Barn Door Grey 42x96 Solid Core Modern Interior

  • Mfr # QUADRO4002BD-B-NEB-4296

  • Zoro # G123290149


product price: 
$
2,005.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Door Color
Nebraska Grey
Door Height
96 in
Door Material
MDF
Door Width
42 in
Hardware Finish
Prefinish
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QUADRO4002BD-B-NEB-4296
Zoro #
G123290149
UPC #
197890412355
Country of Origin
Italy

Dimensions

Door Height
96 in
Door Width
42 in

Details

Door Color
Nebraska Grey
Item
Interior barn door
Door Material
MDF
Hardware Finish
Prefinish

Description

Sturdy Barn Door Grey 42x96 Solid Core Modern Interior. High-quality modern interior door.SET INCLUDES- door slab, black steel rail track with pre-drilled holes, hangers, floor guide, door stop, anti-jump pins, screws. All sliding hardware set included. Groove for the floor guide required to be drilled. Door comes without any holes for the hardware.,CUSTOM SIZE - Door can be trimmed on 3/4" on top and bottom, on 3/4" on left and right side as well. 5FT barn hardware, 6FT barn hardware can be provided per request SET INCLUDES: Door Slab Steel track 6.6FT 5 x Wall Attachments & Spacers 2 x Door Stops 2 x Hangers 1 x Floor Guide 2 x Anti-Jump pins hardware mounting screws Door made of solid MDF and eco-veneer coating. Door is not pre-drilled for the hardware. Thickness of the door slab is 40 mm or 1 9/16". SOLID MDF CORE Solid MDF core made by laminated MDF using Ciplex technology. CIPLEX by SARTO High-end film layer that is applied on top of the laminated MDF. NO FORMALDEHYDE Environmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers. SOUND ATTENUATION Door's 40mm thick solid MDF construction yields 30% noise reduction over standard doors. CONSTRUCTION Door will give several generations of normal usage with minimal care.

Ratings & reviews