Shop SARTODOORS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Sturdy Barn Door Grey 42x96 Solid Core Modern Interior
- Mfr # QUADRO4002BD-S-OAK-4296
- Zoro # G123254202
product price:Â
$
2,024.99
/ea
Key Features
Door Color
Light Grey Oak
Door Material
MDF
Door Height
96 in
Door Width
42 in
Hardware Finish
Prefinish
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QUADRO4002BD-S-OAK-4296
- Zoro #
- G123254202
- UPC #
- 197890414557
- Country of Origin
- Italy
Dimensions
- Door Height
- 96 in
- Door Width
- 42 in
Details
- Door Color
- Light Grey Oak
- Item
- Interior barn door
- Door Material
- MDF
- Hardware Finish
- Prefinish
Description
Sturdy Barn Door Grey 42x96 Solid Core Modern Interior. High-quality modern interior door.SET INCLUDES- door slab, silver stainless steel rail track with pre-drilled holes, hangers, floor guide, door stop, anti-jump pins, screws. All sliding hardware set included. Groove for the floor guide required to be drilled. Door comes without any holes for the hardware.,CUSTOM SIZE - Door can be trimmed on 3/4" on top and bottom, on 3/4" on left and right side as well. 5FT barn hardware, 6FT barn hardware can be provided per request SET INCLUDES: Door Slab Steel track 6.6FT 5 x Wall Attachments & Spacers 2 x Door Stops 2 x Hangers 1 x Floor Guide 2 x Anti-Jump pins hardware mounting screws Door made of solid MDF and eco-veneer coating. Door is not pre-drilled for the hardware. Thickness of the door slab is 40 mm or 1 9/16". It is not recommended to paint.Introducing the Modern Single Barn door, a stylish and practical door solution for any modern interior. This door is expertly crafted from high-quality wood and MDF and finished in a sophisticated Ginger Ash color, adding a touch of understated elegance to any space. Part of the Quadro collection, this door features 5 frosted glass panels that offer just the right balance of natural light and privacy. The glass panels are thoughtfully designed to add visual interest to any room, while still maintaining a modern look and feel. This door comes complete with stainless steel barn hardware, adding a touch of durability and sophistication to its overall look. The hardware is crafted from high-quality materials, ensuring smooth and reliable operation for years to come. Installation of this door is simple and straightforward, thanks to the included hardware and instructions. Its single design allows it to easily fit into any room or hallway, making it an ideal choice for those looking to maximize space. If you're looking for a modern and stylish door solution that adds both beauty and functionality to your home, the Modern Single Barn door in Ginger Ash with stainless steel barn hardware is the perfect choice. Order yours today and add a touch of sophistication and convenience to your home. SOLID MDF CORE Solid MDF core made by laminated MDF using Ciplex technology. CIPLEX by SARTO High-end film layer that is applied on top of the laminated MDF. NO FORMALDEHYDE Environmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet,
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.