Shop SARTODOORS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Sturdy Barn Door, Lucia 22 Matte Black with Frosted Glass, 6.6FT Rail Hangers Heavy Hardware Set ,
- Mfr # LUCIA22BD-B-BLK-4296
- Zoro # G923231168
product price:Â
$
2,185.99
/ea
Key Features
Hardware Finish
Prefinished
Door Width
42 in
Door Height
96 in
Door Color
Black Matte
Door Material
Solid Core
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LUCIA22BD-B-BLK-4296
- Zoro #
- G923231168
- UPC #
- 197890178220
- Country of Origin
- Italy
- Hardware Finish
- Prefinished
- Door Color
- Black Matte
- Door Material
- Solid Core
- Item
- Interior barn door
Description
Sturdy Barn Door, Lucia 22 Matte Black with Frosted Glass, 6.6FT Rail Hangers Heavy Hardware Set ,. SartoDoors - the european doors of modern and traditional design. French style here! Best choice for bedroom, bathroom or closet - warm look and bright colors, high quality materials and soft opening. Finish - eco-veneer. Door made of solid wood. Thickness of the door - 1 9/16". Glass - Frosted. Doors are no pre-drilled for the hardware. Hardware require extra 6" clearance above the door. Set includes: - door slab; - black steel rail 6.6FT; - hangers with wheels; - door stops; - floor guide; - all mounting screws; NO FORMALDEHYDE Environmentally friendly using only latest eco-friendly materials. Company requirements the safest materials. We take care about your family. SartoDoors are recommended for Applying in hospitals, childcare centers and networks catering. SOUND ATTENUATION Door's 1 9/16" thick solid composite MDF construction yields 30% noise reduction over standard doors. CONSTRUCTION Door is manufactured from a single piece of MDF and will give several generations of normal usage with minimal care. Door with hardware included, slide door, door with rail.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.