Shop SARTODOORS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Sturdy Barn Door, Lucia 22 Matte Black with Frosted Glass, 6.6FT Rail Hangers Heavy Hardware Set ,
- Mfr # LUCIA22BD-S-BLK-1896
- Zoro # G923258257
product price:Â
$
2,060.99
/ea
Key Features
Hardware Finish
Prefinished
Door Color
Black Matte
Door Material
Solid Core
Door Height
96 in
Door Width
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LUCIA22BD-S-BLK-1896
- Zoro #
- G923258257
- UPC #
- 197890178480
- Country of Origin
- Italy
- Hardware Finish
- Prefinished
- Door Color
- Black Matte
- Door Material
- Solid Core
- Item
- Interior barn door
Description
Sturdy Barn Door, Lucia 22 Matte Black with Frosted Glass, 6.6FT Rail Hangers Heavy Hardware Set ,. SartoDoors - the european doors of modern and traditional design. French style here! Best choice for bedroom, bathroom or closet - warm look and bright colors, high quality materials and soft opening. Finish - eco-veneer. Door made of solid wood. Thickness of the door - 1 9/16". Glass - Frosted. Doors are no pre-drilled for the hardware. Hardware require extra 6" clearance above the door. Set includes: - door slab; - stainless steel rail 6.6FT; - hangers with wheels; - door stops; - floor guide; - all mounting screws; NO FORMALDEHYDE Environmentally friendly using only latest eco-friendly materials. Company requirements the safest materials. We take care about your family. SartoDoors are recommended for Applying in hospitals, childcare centers and networks catering. SOUND ATTENUATION Door's 1 9/16" thick solid composite MDF construction yields 30% noise reduction over standard doors. CONSTRUCTION Door is manufactured from a single piece of MDF and will give several generations of normal usage with minimal care. Door with hardware included, slide door, door with silver rail.