Sturdy Barn Door, Lucia 2552 Oak, 6.6FT Rail Hangers Heavy Hardware Set, 28" x 96", Silver Rail
- Mfr # LUCIA2552BD-S-DUB-2896
- Zoro # G923279320
product price:Â
$
1,698.99
/ea
Key Features
Hardware Finish
Prefinished
Door Color
Oak
Door Material
Solid Core
Door Height
96 in
Door Width
28 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LUCIA2552BD-S-DUB-2896
- Zoro #
- G923279320
- UPC #
- 197890096616
- Country of Origin
- Italy
- Hardware Finish
- Prefinished
- Door Color
- Oak
- Door Material
- Solid Core
- Item
- Interior barn door
Dimensions
- Door Height
- 96 in
- Door Width
- 28 in
Description
Sturdy Barn Door, Lucia 2552 Oak, 6.6FT Rail Hangers Heavy Hardware Set, Solid Panel Interior Doo. SET INCLUDES: Door Slab Steel track 6.6FT 5 x Wall Attachments & Spacers 2 x Door Stops 2 x Hangers 1 x Floor Guide 2 x Anti-Jump pins hardware mounting screws Door made of solid Wood and eco-veneer coating. It is not recommended to paint. Door is not pre-drilled for the hardware. Thickness of the door slab is 40 mm or 1 9/16". Introducing the stunning "Modern Single Barn Door" from our Lucia collection, a testament to exceptional craftsmanship and timeless design. Meticulously crafted from solid wood in an alluring Oak color, this door embodies the perfect fusion of contemporary elegance and natural warmth. The Lucia collection is renowned for its modern aesthetics, and this single barn door exemplifies its allure. With its sleek lines and clean design, it seamlessly integrates into any interior, enhancing the overall ambiance of your space. The Oak finish adds a touch of sophistication, exuding a sense of refined luxury. Featuring three lites of Frosted Glass, this door not only enhances the visual appeal but also allows for the flow of soft, diffused light. The frosted glass panels provide an element of privacy while creating an inviting atmosphere. The delicate balance between transparency and seclusion makes this door an ideal choice for various spaces, from bedrooms to offices and beyond. We invite you to experience the elegance of our Modern Single Barn Door at our exclusive showroom in New York. Our showroom showcases the impeccable artistry and attention to detail that goes into each piece, allowing you to witness firsthand the exquisite craftsmanship that sets our doors apart. The Modern Single Barn Door from the Lucia collection is not only perfect for homeowners looking to elevate their interior design but also for designers and architects seeking to create captivating spaces. Its versatility and timeless appeal make it an excellent choice for a wide range of applications. Built to last, our doors are crafted with utmost care, ensuring durability and longevity. With its solid wood construction and impeccable finish, this barn door exudes quality and sophistication, becoming a centerpiece of your space. SOLID Wood CORE Solid Wood core made by laminated Wood using Ciplex technology.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.