Shop SARTODOORS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Sturdy Barn Door Oak 42x96 Solid Core Modern Interior
- Mfr # QUADRO4002BD-B-AKA-4296
- Zoro # G723282285
product price:Â
$
2,005.99
/ea
Key Features
Door Height
96 in
Door Color
Cognac Oak
Door Width
42 in
Door Material
MDF
Hardware Finish
Prefinish
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QUADRO4002BD-B-AKA-4296
- Zoro #
- G723282285
- UPC #
- 197890411693
- Country of Origin
- Italy
- Door Color
- Cognac Oak
- Item
- Interior barn door
- Door Material
- MDF
- Hardware Finish
- Prefinish
Description
Sturdy Barn Door Oak 42x96 Solid Core Modern Interior. High-quality modern interior door.SET INCLUDES- door slab, black steel rail track with pre-drilled holes, hangers, floor guide, door stop, anti-jump pins, screws. All sliding hardware set included. Groove for the floor guide required to be drilled. Door comes without any holes for the hardware.,CUSTOM SIZE - Door can be trimmed on 3/4" on top and bottom, on 3/4" on left and right side as well. 5FT barn hardware, 6FT barn hardware can be provided per request SET INCLUDES: Door Slab Steel track 6.6FT 5 x Wall Attachments & Spacers 2 x Door Stops 2 x Hangers 1 x Floor Guide 2 x Anti-Jump pins hardware mounting screws Door made of solid MDF and eco-veneer coating. Door is not pre-drilled for the hardware. Thickness of the door slab is 40 mm or 1 9/16".Introducing the Modern Single Barn door, a stunning and versatile door solution for any modern interior. This door is crafted from high-quality wood and MDF and finished in a sleek Matte Black color, adding a touch of sophistication and modernity to any space. Part of the Quadro collection, this door features 5 frosted glass panels that offer the perfect balance of natural light and privacy. The glass panels are beautifully designed to add visual interest to any room, while still maintaining a sleek and modern look and feel. This door comes complete with black barn hardware, adding a touch of industrial edge to its overall look. The hardware is crafted from sturdy materials, ensuring smooth and reliable operation for years to come. Installation of this door is a breeze, thanks to the included hardware and instructions. Its single design allows it to easily fit into any room or hallway, making it a great choice for those looking to maximize space. If you're looking for a modern and stylish door solution that adds both beauty and functionality to your home, the Modern Single Barn door in Matte Black with black barn hardware is the perfect choice. Order yours today and elevate the look of your home with this stunning and practical door solution. SOLID MDF CORE Solid MDF core made by laminated MDF using Ciplex technology. CIPLEX by SARTO High-end film layer that is applied on top of the laminated MDF. NO FORMALDEHYDE Environmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospita