Shop SARTODOORS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Sturdy Barn Door Oak 42x96 Solid Core Modern Interior
Mfr # QUADRO4002BD-S-AKA-4296
Zoro # G823280556
product price:Â
$
2,024.99
/ea
Key Features
Door Color
Cognac Oak
Door Material
MDF
Door Height
96 in
Door Width
42 in
Hardware Finish
Prefinish
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QUADRO4002BD-S-AKA-4296
- Zoro #
- G823280556
- UPC #
- 197890413451
- Country of Origin
- Italy
- Door Color
- Cognac Oak
- Item
- Interior barn door
- Door Material
- MDF
- Hardware Finish
- Prefinish
Description
Sturdy Barn Door Oak 42x96 Solid Core Modern Interior. High-quality modern interior door. Transform Your Spaces with Majestic Barn DoorsImagine walking into your home and being greeted by the striking presence of stunning barn doors. More than just access points, these doors serve as a captivating centerpiece within your aesthetic ensemble. Now, these architectural marvels are well within your reach. We invite you to order and buy barn doors from our exclusive range. Quality in every facetEvery door in our selection is a meticulous masterpiece, crafted keeping in mind the fusion of functionality and fashion. Attention to detail is an endearing characteristic that distinguishes our barn doors. Moving beyond the basics, we ensure our doors wear a majestic matte black finish that echoes class and opulence.Revolutionizing the Color PalettePainting picture perfect doorways, there's no denying that the color black is becoming the new trendsetter within interior designs. This sophisticated color palette pertains to the contemporary taste and lends a touch of modernity. The ambience that a black barn door creates, it's unrivaled. It's chic, it's elegant, and it's waiting to grace your interiors.Shattering Stereotypes with Silver RailAs we tiptoe along the path of innovation, we've chosen to blend silver rails with the black barn doors. The shimmering silver rail not only supports the door but exudes an air of finery. Tradition meets trends with this unique addition that augments the endurance while enhancing the aesthetic appeal of the barn doors.Accentuating Aesthetics With Frosted GlassThe integration of frosted glass within the barn doors lifts the ensemble to new dimensions. Lending a translucent texture and a mystery to the overall design, the frosted glass makes these barn doors more visually fascinating.We believe that a door does more than opening up a space; it opens up endless possibilities of style, mesmerizing design, and uncompromised quality. With barn doors this beautiful, their mere presence in a room is enough to transform it from ordinary to extraordinary.Explore More with our Interior DoorsOur extensive range of offerings doesn't end here. We provide a diverse variety of interior doors in multiple styles, materials, and designs. Check out our collection order and buy interior doors that blend seamlessly with any interior setting, enhancing both utility and aesthetics.Time to Reinvent Your SpacesTake a step towards reinventing your space. With t
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.