Shop SARTODOORS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Sturdy Barn Door Oak Solid Core Modern Interior
Mfr # QUADRO4002BD-B-DUB-18
Zoro # G923289916
product price:Â
$
1,377.99
/ea
Key Features
Door Color
Oak
Door Height
80 in
Door Material
MDF
Door Width
18 in
Hardware Finish
Prefinish
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QUADRO4002BD-B-DUB-18
- Zoro #
- G923289916
- UPC #
- 197890107152
- Country of Origin
- Italy
- Door Color
- Oak
- Item
- Interior barn door
- Door Material
- MDF
- Hardware Finish
- Prefinish
Description
Sturdy Barn Door Oak Solid Core Modern Interior. High-quality modern interior door.SET INCLUDES- door slab, black steel rail track with pre-drilled holes, hangers, floor guide, door stop, anti-jump pins, screws. All sliding hardware set included. Groove for the floor guide required to be drilled. Door comes without any holes for the hardware.,CUSTOM SIZE - Door can be trimmed on 3/4" on top and bottom, on 3/4" on left and right side as well. 5FT barn hardware, 6FT barn hardware can be provided per request SET INCLUDES: Door Slab Steel track 6.6FT 5 x Wall Attachments & Spacers 2 x Door Stops 2 x Hangers 1 x Floor Guide 2 x Anti-Jump pins hardware mounting screws Door made of solid MDF and eco-veneer coating. Door is not pre-drilled for the hardware. Thickness of the door slab is 40 mm or 1 9/16". It is not recommended to paint. Introducing the "Modern Single Barn Doors" from the Quadro collection, a stunning combination of modern design and rustic elegance. Crafted from solid wood and MDF, these doors offer a balance of durability and affordability. The captivating Oak color adds warmth and sophistication, instantly elevating any interior. The Modern Single Barn Doors feature 5 lites of frosted glass, striking a perfect balance between privacy and natural light. The frosted glass panels add a touch of elegance and modernity, creating a visually captivating element that enhances the overall aesthetic. Conveniently located in New York, our showroom proudly showcases these exceptional doors. Step inside to experience the impeccable craftsmanship of the Modern Single Barn Doors. With their sleek lines, seamless finish, and captivating design, they will inspire your architectural vision. Engineered with superior quality in mind, these doors offer exceptional durability and functionality. The combination of solid wood and MDF ensures stability and affordability, making them a practical choice for various projects. Their single barn door design adds a unique charm to any space, making them a statement piece for your interior. Whether you're an interior designer, contractor, or homeowner, the Modern Single Barn Doors from the Quadro collection are the perfect solution for those seeking a harmonious blend of modern design and rustic elegance. Their contemporary style, combined with the captivating Oak color and 5 lites of frosted glass, will transform any room into a captivating sanctuary. SOLID MDF CORE Solid MDF core made by laminated MDF using Ciplex tech