Shop SARTODOORS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Sturdy Barn Door Planum 2102 Oak 36x80 Solid Core Modern Interior
- Mfr # PLANUM2102BD-B-DUB-36
- Zoro # G923247404
product price:Â
$
1,379.99
/ea
Key Features
Hardware Finish
Prefinish
Door Color
Oak
Door Height
80 in
Door Material
Solid Core
Door Width
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PLANUM2102BD-B-DUB-36
- Zoro #
- G923247404
- UPC #
- 197890104595
- Country of Origin
- Italy
- Hardware Finish
- Prefinish
- Door Color
- Oak
- Item
- Interior barn door
- Door Material
- Solid Core
Description
Sturdy Barn Door Planum 2102 Oak 36x80 Solid Core Modern Interior. High-quality modern interior door.SET INCLUDES- Interior use door slab, fully Finished Interior, without pre-cuts.,CUSTOM SIZE - Door can be trimmed on 1" on top and bottom, on 1" on left and right side as well. An elegant collection of heavy doors, in which volumetric details create an expressive look for modern neoclassical interiors Premium decorative films are made on the basis of polypropylene. A special feature of this fims is outstanding imitation effect of a painted surface. Free from solvents and formaldehyde the Premium films are also extremely environmentally friendly and contribute to a healthier living climate. High quality material surface makes it easy to clean and guarantees outstanding resistance against mechanical stress and chemicals.. Finish - white coating.Door core - MDF (engineered wood).Thickness of the door - 1 1/2". Thickness of the glass - 1/6", 3 lites of Opaque Glass. Doors are not pre-drilled. What included: - door slab without pre-cuts
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.