Shop SARTODOORS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Sturdy Barn Door White Solid Core Modern Interior
- Mfr # VEREGIO7602BD-B-WS-18
- Zoro # G923272000
product price:Â
$
1,655.99
/ea
Key Features
Door Color
White
Door Height
80 in
Door Material
Laminate
Door Width
18 in
Hardware Finish
Prefinish
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VEREGIO7602BD-B-WS-18
- Zoro #
- G923272000
- UPC #
- 197890339072
- Country of Origin
- Italy
- Door Color
- White
- Door Material
- Laminate
- Item
- Interior barn door
- Hardware Finish
- Prefinish
Description
Sturdy Barn Door White Solid Core Modern Interior. High-quality modern interior door. -- SET INCLUDES- 2 doors slabs, trims, pocket hardware, door hangers, steel tracks, floor guides, stops, round pocket pulls, screws. Pocket hardware is included. Floor guide groove must be drilled. Door comes without pre-drilled holes.Recommended opening: 113" x 100 1/2" inches., -- CUSTOM SIZE - Door can be trimmed on 2" on top and bottom, on 2" on left and right side as well. Pocket hardware for 2x6 wall can be provided per request SET INCLUDES: 2 Door Slabs; Trims; Frames; Tracks; Pulls; Door made of solid pine wood with honeycomb and painted white coating. Door is not pre-drilled for the hardware.Thickness of the door slab is 40 mm or 1 9/16". SOLID CORE Crafted from laminated wood and reinforced with a honeycomb core for the strength and feel of solid wood, while remaining lightweight and stable.SMOOTH SURFACE Exceptional film coating perfectly applied over laminated wood with a honeycomb and wood core. NO FORMALDEHYDE We are committed to sustainability, using only the latest eco-friendly and non-toxic materials. Our company prioritizes safety-for both people and the planet. At Sarto Doors, we care deeply about your well-being and that of your loved ones, which is why our products are ideal for sensitive environments such as hospitals and childcare centers. > SOUND ATTENUATION Door's 40mm thick solid wood with honeycomb construction yields 30% noise reduction over standard doors. CONSTRUCTION The door is engineered from a solid, seamless wood structure with a durable honeycomb core, ensuring long-lasting performance and minimal maintenance for generations to come.