Sturdy Barn Door with Hardware, Planum 0010 Chocolate Ash, 24" x 96", Black Rail

  • Mfr # PLANUM0010BD-B-CA-2496
  • Zoro # G923219609
product price: 
$
1,847.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Door Material
Solid Wood with Honeycomb
Door Color
Chocolate Ash
Door Height
96 in
Hardware Finish
Prefinished
Door Thickness
1.6 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PLANUM0010BD-B-CA-2496
Zoro #
G923219609
UPC #
197890383051
Country of Origin
Italy
Door Material
Solid Wood with Honeycomb
Door Color
Chocolate Ash
Hardware Finish
Prefinished

Dimensions

Door Height
96 in
Door Thickness
1.6 in
Door Width
24 in

Description

SET INCLUDES:

  • Door Slab
  • Steel track 6.6FT
  • 5 x Wall Attachments & Spacers
  • 2 x Door Stops
  • 2 x Hangers
  • 1 x Floor Guide
  • 2 x Anti-Jump pins
  • hardware mounting screws

Door made of solid pine wood with honeycomb and eco-veneer coating. Door is not pre-drilled for the hardware.
Thickness of the door slab is 40 mm or 1 9/16".

SOLID CORE

Solid wood with honeycomb core made by laminated wood with honeycomb using Ciplex technology.

CIPLEX by SARTO

High-end film layer that is applied on top of the laminated wood with honeycomb Made in Italy.

NO FORMALDEHYDE

Environmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers.

SOUND ATTENUATION

Door's 40mm thick Solid wood with honeycomb construction yields 30% noise reduction over standard doors.

CONSTRUCTION

Door is manufactured from a single piece of wood with honeycomb and will give several generations of normal usage with minimal care.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products