Sturdy Barn Door with Hardware, Planum 0210 Black Matte, 18" x 96", Black Rail
- Mfr # PLANUM0210BD-B-BLK-1896
- Zoro # G923243741
product price:Â
$
1,748.99
/ea
Key Features
Door Width
18 in
Hardware Finish
Prefinished
Door Color
Black Matte
Door Height
96 in
Door Thickness
1.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PLANUM0210BD-B-BLK-1896
- Zoro #
- G923243741
- UPC #
- 197890515414
- Country of Origin
- Italy
- Hardware Finish
- Prefinished
- Door Color
- Black Matte
- Door Material
- Solid Wood with Honeycomb
Dimensions
- Door Width
- 18 in
- Door Height
- 96 in
- Door Thickness
- 1.6 in
Description
Sturdy Barn Door with Hardware, Planum 0210 Black Matte and Aluminum Strips, 6.6FT Rail Hangers Heavy Set, Modern Solid Panel Interior Doors -18" x 96". SET INCLUDES: Door Slab Steel track 6 Key Features: SET INCLUDES- door slab, black steel rail track with pre-drilled holes, hangers, floor guide, door stop, anti-jump pins, screws. All sliding hardware set included. Groove for the floor guide required to be drilled. Door comes without any holes for the hardware.,CUSTOM SIZE - Door can be trimmed on 3/4" on top and bottom, on 3/4" on left and right side as well. 5FT barn hardware, 6FT barn hardware can be provided per request Details: SET INCLUDES: Door Slab Steel track 6.6FT 5 x Wall Attachments & Spacers 2 x Door Stops 2 x Hangers 1 x Floor Guide 2 x Anti-Jump pins hardware mounting screws Door made of Solid wood with honeycomb and eco-veneer coating. Door is not pre-drilled for the hardware. Thickness of the door slab is 40 mm or 1 9/16". It is not recommended to paint.Introducing the Modern Barn Door from the Planum collection - the perfect way to add a touch of rustic elegance to any interior space. Made from high-quality wood with a solid core, this door is built to last, ensuring that you get the most value for your money. The Matte Black color of this door adds a sleek, modern look that is sure to impress. The flush design adds to the door's minimalist appearance, making it an excellent choice for any contemporary or industrial interior decor. The Black Barn Hardware complements the door's design, adding a rustic touch that will surely make it stand out in any room. At Interior Doors in Brooklyn, we offer a wide range of black barn hardware options, allowing you to choose the perfect fit for your door. The Planum collection is renowned for its premium quality, and this door is no exception. It is easy to install and maintain, and its durability means that it will last for years to come, making it a worthwhile investment for any home or office. At Interior Doors in Brooklyn, we take pride in our commitment to quality and customer satisfaction. We offer a wide range of interior doors, all of which are made from the finest materials and crafted with the utmost care and attention to detail. Shop with us today and experience the difference in quality and service. Solid wood with honeycomb CORE Solid wood with honeycomb core made by laminated wood with honeycomb using Ciplex technology. CIPLEX by S
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.