Shop SARTODOORS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Sturdy Barn Door with Hardware, Planum 1010 Black Matte, 36" x 80", Black Rail
- Mfr # PLANUM1010BD-B-BLK-36
- Zoro # G923286618
product price:Â
$
1,754.99
/ea
Key Features
Door Color
Black Matte
Door Height
80 in
Door Material
Solid Wood with Honeycomb
Door Width
36 in
Hardware Finish
Prefinish
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PLANUM1010BD-B-BLK-36
- Zoro #
- G923286618
- UPC #
- 197890487360
- Country of Origin
- Italy
- Door Color
- Black Matte
- Door Material
- Solid Wood with Honeycomb
- Hardware Finish
- Prefinish
- Item
- Interior barn door
Dimensions
- Door Height
- 80 in
- Door Width
- 36 in
Description
Sturdy Barn Door with Hardware Planum 1010 Black 36x80 Solid Core Modern Interior. High-quality modern interior door.SET INCLUDES- 2 doors slabs, 2 rails 6.6FT each with pre-drilled holes, 4 hangers, 2 floor guides, 4 door stops, 2 anti-jump pins, screws. All heavy-duty sliding hardware is included. Groove for the floor guide required to be drilled. Door comes without any holes for the hardware.,CUSTOM SIZE - Door can be trimmed on 3/4" on top and bottom, on 3/4" on left and right side as well. 5FT barn hardware, 6FT barn hardware can be provided per request SET INCLUDES: 2 Door Slabs 2 steel rails 6.6FT each Hangers with wheels Door Stops Floor Guide Brackets Anti-Jump pins Installation Manual Screws for hardware Doors are not pre-drilled! It is not recommended to paint.Thickness of the door slab is 40 mm or 1 9/16".Introducing the Modern Bypass Barn door, a stylish and functional addition to any home decor. Crafted from high-quality wood and MDF, this door comes in a sleek Ginger Ash color and features vertical and horizontal frosted glass strips inserted for a contemporary look. The collection name is Quadro, which is known for its modern designs and superior craftsmanship. The door is designed for a bypass sliding system, which allows it to easily slide along the track for smooth and easy operation. With its clean lines and minimalist design, this door is perfect for modern or transitional homes. Not only does this door add style to your home, but it is also functional. The frosted glass strips provide privacy while still allowing natural light to flow through, making it ideal for bedrooms, closets, or even bathrooms. This door is also customizable, allowing you to choose from a variety of hardware options to match your decor and personal style. Upgrade your home decor with the Modern Bypass Barn door in Ginger Ash from the Quadro collection. With its high-quality construction, modern design, and functional features, it's sure to impress your guests and elevate your space. SOLID CORE Solid MDF core made by laminated MDF using Ciplex technology. CIPLEX by SARTO High-end film layer that is applied on top of the laminated MDF. NO FORMALDEHYDE Environmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers. SOUND ATTENUATION Door's 40mm thick solid
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.