Shop SARTODOORS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Sturdy Barn Door with Hardware Planum 2010 24x84 Solid Core Modern Interior
Mfr # PLANUM2010BD-B-CA-2484
Zoro # G923284287
product price:Â
$
1,754.99
/ea
Key Features
Hardware Finish
Prefinish
Door Width
24 in
Door Height
84 in
Door Color
Chocolate Ash
Door Material
Solid Wood with Honeycomb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PLANUM2010BD-B-CA-2484
- Zoro #
- G923284287
- UPC #
- 197890495389
- Country of Origin
- Italy
Dimensions
- Door Width
- 24 in
- Door Height
- 84 in
Details
- Hardware Finish
- Prefinish
- Door Color
- Chocolate Ash
- Door Material
- Solid Wood with Honeycomb
- Item
- Interior barn door
Description
Sturdy Barn Door with Hardware Planum 2010 24x84 Solid Core Modern Interior. High-quality modern interior door.SET INCLUDES- door slab, trims, pocket frames, door hangers, tracks, floor guide, round pocket pull, screws. Door with all pocket hardware included. Groove for the floor guide required to be drilled. Door comes without any holes for the hardware.,CUSTOM SIZE - Door can be trimmed on 3/4" on top and bottom, on 3/4" on left and right side as well. Pocket hardware for 2x6 wall can be provided per request SET INCLUDES: Door Slab Trims Pocket Hardware Track Hangers Pulls Door made of solid MDF and eco-veneer coating. It is not recommended to paint. Door is not pre-drilled for the hardware. Thickness of the door slab is 40 mm or 1 9/16".Introducing the Quadro collection modern single pocket doors, a sleek and practical addition to any interior space. Made from high-quality wood and MDF, these doors feature a stunning white finish that will seamlessly blend with any decor. The horizontal glass strips running across the doors add a touch of elegance and visual interest to the space, allowing natural light to filter through and brighten up the room. The glass strips also enhance the doors' functionality by enabling visual access to the other room, making them an ideal choice for open-concept living spaces. The pocket door design of these doors is perfect for those looking to save space and add a touch of modern style to their interior. The doors slide effortlessly into the wall, providing easy access and maximizing floor space. Made with high-quality materials, these doors are durable and long-lasting, ensuring they will retain their beauty and functionality for years to come. Their sleek and modern finish adds a touch of sophistication to any interior space, making them an ideal choice for those who value both form and function. In summary, the Quadro collection modern single pocket doors are a beautiful and practical choice for anyone looking to add a touch of modern style to their interior space. Their horizontal glass strips and pocket door design make them a stylish and space-saving solution for any home or office. Upgrade your space with these stunning doors today. SOLID MDF CORE Solid MDF core made by laminated MDF using Ciplex technology. CIPLEX by SARTO High-end film layer that is applied on top of the laminated MDF. NO FORMALDEHYDE Environmentally friendly using only latest eco-friendly materials. Company requires use of only
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.