Shop SARTODOORS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Sturdy Dbl Barn Door 48 x 80in W/, Painted White W/ Frosted Glass, 13FT Rail Hangers Heavy Set
- Mfr # PLANUM0888DB-BEM-48
- Zoro # G109170991
product price:Â
$
1,603.99
/ea
Key Features
Hardware Finish
Prefinished
Door Material
Solid Core
Door Width
48 in
Door Thickness
1.6 in
Door Height
80 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PLANUM0888DB-BEM-48
- Zoro #
- G109170991
- UPC #
- 701466158808
- Country of Origin
- Italy
Dimensions
- Size
- 48" x 80" ( 2* 24x80)
- Door Width
- 48 in
- Door Thickness
- 1.6 in
- Door Height
- 80 in
Details
- Hardware Finish
- Prefinished
- Door Material
- Solid Core
- Door Color
- Painted White
Description
SET INCLUDES:2 Door SlabsSteel track rail 13FTHangers with wheelsWall Attachments and SpacersFloor GuideAnti-Jump pinsInstallation ManualScrews for hardwareDoors are Not Pre-drilled! Door made of solid Wood and eco-veneer coating. It is not recommended to paint.Thickness of the door slab is 1 9/16in.Introducing the Modern Double Barn Doors with Frosted Glass frame insert and Black Barn Hardware from our Planum collection. Made from high-quality solid core wood and painted in a clean white color, these doors provide a modern and sleek addition to any space.The Frosted Glass frame insert provides a unique and sophisticated look to the doors, while also adding an element of privacy. The Black Barn Hardware adds a rustic touch and complements the modern design of the doors.Installation of the Modern Double Barn Doors is made easy with our step-by-step instructions and included hardware. Our attention to detail and quality craftsmanship ensure that the doors will remain in perfect condition even after years of use.These doors not only offer a stunning design but also provide functionality as they can be used as a space-saving solution for rooms that require privacy. Upgrade your space with the Modern Double Barn Doors with Frosted Glass frame insert and Black Barn Hardware and experience the perfect balance of style and functionality.These doors are a must-have for those who appreciate contemporary design with a touch of rustic charm. Trust us, you won't be disappointed with this elegant and practical addition to your home.SOLID CORESolid wood core made by laminated wood using Ciplex technology.CIPLEX by SARTOHigh-end film layer that is applied on top of the laminated wood.NO FORMALDEHYDEEnvironmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers.SOUND ATTENUATIONDoor's 40mm thick solid wood construction yields 30% noise reduction over standard doors.CONSTRUCTION
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.