Shop SARTODOORS

Sturdy Dbl Barn Door 48 x 96in W/, White Silk W/ Frosted Glass, 13FT Rail Hangers Heavy Set

  • Mfr # VEREGIO7288DB-WS-4896

  • Zoro # G109168516


product price:  $2,524.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Hardware Finish
Prefinish
Door Material
Laminate
Door Width
48 in
Door Height
96 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VEREGIO7288DB-WS-4896
Zoro #
G109168516
UPC #
701466168307
Country of Origin
Italy

Dimensions

Size
48" x 96" ( 2* 24x96)
Door Width
48 in
Door Height
96 in

Details

Hardware Finish
Prefinish
Door Material
Laminate
Door Color
White
Item
Interior barn double door

Description

SET INCLUDES:2 Door SlabsSteel track rail 13FTHangers with wheelsWall Attachments and SpacersFloor GuideAnti-Jump pinsInstallation ManualScrews for hardwareDoors are Not Pre-drilled for the hardware! Thickness of the door slab is 1 9/16in.Introducing the Modern Double Barn Doors from the Veregio collection, crafted from high-quality wood with a Solid Core construction and finished in a clean, contemporary White color. These doors feature Frosted Glass Strips that add a touch of elegance and allow natural light to flow into the space, creating a bright and welcoming atmosphere.The Modern Double Barn Doors are a versatile option that can be used for larger openings, such as closets or as room dividers. They slide along a Black Barn Hardware track, adding a modern touch to any interior space. The sleek White finish is a popular choice among homeowners who are looking to update their interior design.The Veregio collection is known for its premium quality, and these Modern Double Barn Doors are no exception. In summary, if you are looking for a modern, stylish, and functional interior door, the Modern Double Barn Doors from the Veregio collection are an excellent choice. Crafted from high-quality wood, finished in a clean and contemporary White color with Frosted Glass Strips and Black Barn Hardware, these doors are sure to impress. Order yours today and elevate the style and functionality of your home.SOLID CORESolid wood core covered by eco-veneer using technology.TOP QUALITYHigh-end film layer that is applied on top of the eco-veneer.NO FORMALDEHYDEEnvironmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers.SOUND ATTENUATIONDoor's 40mm thick solid wood construction yields 30% noise reduction over standard doors.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products