Shop SARTODOORS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Sturdy Dbl Barn Door 56 x 80in W/, White Silk W/ Frosted Glass, SS 13FT Rail Hangers Heavy Set
Mfr # LUCIA8822DB-S-WS-56
Zoro # G709170865
product price:Â
$
1,711.99
/ea
Key Features
Hardware Finish
Prefinished
Door Material
Solid Core
Door Width
1.6
Door Thickness
1.6 in
Door Height
80 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LUCIA8822DB-S-WS-56
- Zoro #
- G709170865
- UPC #
- 701466160880
- Country of Origin
- Italy
- Hardware Finish
- Prefinished
- Door Material
- Solid Core
- Door Color
- White Silk
Description
SET INCLUDES:-2 Door Slabs-Steel track rail 13FT-Hangers with wheels-Wall Attachments and Spacers-Floor Guide-Anti-Jump pins-Installation Manual-Screws for hardwareDoors are Not Pre-drilled!Thickness of the door slab is 1 9/16in.Introducing the Modern Double Barn Door from the Lucia Collection, a contemporary design that is perfect for those looking for a stylish and functional interior door solution. Crafted from high-quality wood with a solid core, this door is finished with a sleek and sophisticated White Silk color that will instantly elevate the look and feel of any interior space.Featuring two frosted glass panels, the Modern Double Barn Door from the Lucia Collection provides just the right amount of privacy while still allowing natural light to flow through. The frosted glass panels also add a touch of modern elegance to the door, making it a standout feature in any room.The door comes equipped with durable and easy-to-install stainless steel barn hardware that complements its sleek and modern design. The hardware ensures that the door glides smoothly and quietly, and the stainless steel finish adds a sophisticated touch.The Modern Double Barn Door from the Lucia Collection is perfect for those who appreciate contemporary interior design. Its superior quality materials and timeless design ensure that it will last for years to come, making it a smart investment for any homeowner or business owner.Upgrade your home or office with the Modern Double Barn Door from the Lucia Collection and enjoy the benefits of its stylish design, superior quality materials, and practical functionality. Don't wait any longer, order yours today and experience the perfect combination of form and function!SOLID CORESolid wood core made by laminated wood using Ciplex technology.CIPLEX by SARTOHigh-end film layer that is applied on top of the laminated wood.NO FORMALDEHYDEEnvironmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers.SOUND ATTENUATIONDoor's 40mm thick solid wood construction yields 30% noise reduction over standard doors.CONSTRUCTION
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.