Shop SARTODOORS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Sturdy Dbl Barn Door 56 x 96in W/, White Silk W/ Frosted Glass, 13FT Rail Hangers Heavy Set
Mfr # LUCIA8822DB-WS-5696
Zoro # G709171435
product price:Â
$
2,083.99
/ea
Key Features
Hardware Finish
Prefinished
Door Material
Solid Core
Door Width
56 in
Door Thickness
1.6 in
Door Height
96 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LUCIA8822DB-WS-5696
- Zoro #
- G709171435
- UPC #
- 701466160740
- Country of Origin
- Italy
- Hardware Finish
- Prefinished
- Door Material
- Solid Core
- Door Color
- White
Description
SET INCLUDES:-2 Door Slabs-Steel track rail 13FT-Hangers with wheels-Wall Attachments and Spacers-Floor Guide-Anti-Jump pins-Installation Manual-Screws for hardwareDoors are Not Pre-drilled!Thickness of the door slab is 1 9/16in.Introducing the Modern Double Barn Door from the Lucia Collection, a sleek and stylish solution for those seeking a contemporary interior door. Made from high-quality wood with a solid core, this door features a beautiful White Silk finish that will add a touch of sophistication to any space.The door boasts two frosted glass panels that allow natural light to flow through while still maintaining a level of privacy. This feature makes the Modern Double Barn Door from the Lucia Collection perfect for bedrooms, bathrooms, and other private spaces.Equipped with black barn hardware, the door glides smoothly and quietly, making it a practical choice for any interior. The black hardware also adds a modern edge to the door's design and is easy to install.The Modern Double Barn Door from the Lucia Collection is a timeless design that will stand the test of time. Its superior quality materials and stylish design ensure that it will remain a standout feature in any room for years to come.Upgrade your home or office with the Modern Double Barn Door from the Lucia Collection and experience the perfect combination of form and function. Don't wait any longer, order yours today and elevate the look and feel of your interior space with this stunning door.SOLID CORESolid wood core made by laminated wood using Ciplex technology.CIPLEX by SARTOHigh-end film layer that is applied on top of the laminated wood.NO FORMALDEHYDEEnvironmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers.SOUND ATTENUATIONDoor's 40mm thick solid wood construction yields 30% noise reduction over standard doors.CONSTRUCTION