Shop SARTODOORS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Sturdy Dbl Barn Door 60 x 80in, Nebraska Grey W/ Frosted Glass, 13FT Rail Hangers Heavy Set
- Mfr # QUADRO4445DB-NEB-60
- Zoro # G709168268
product price:Â
$
1,526.99
/ea
Key Features
Hardware Finish
Prefinish
Door Material
MDF
Door Width
1.6
Door Height
80 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QUADRO4445DB-NEB-60
- Zoro #
- G709168268
- UPC #
- 701466151262
- Country of Origin
- Italy
Dimensions
- Size
- 60" x 80" ( 2* 30x80)
- Door Width
- 1.6
- Door Height
- 80 in
Details
- Hardware Finish
- Prefinish
- Door Material
- MDF
- Door Color
- Grey
- Item
- Interior barn double door
Description
SET INCLUDES:2 Door SlabsSteel track rail 13FTHangers with wheelsWall Attachments and SpacersFloor GuideAnti-Jump pinsInstallation ManualScrews for hardwareDoors are Not Pre-drilled! Thickness of the door slab is 1 9/16in.The Modern Double Barn Doors from the Quadro collection are a beautiful and practical addition to any living space. Made from high-quality wood and MDF, these doors feature a stunning Nebraska Grey finish that will complement any interior decor.One of the standout design features of these barn doors is the frosted glass strips that run the length of each door. These strips provide a subtle touch of elegance and allow natural light to filter through, creating a warm and inviting atmosphere in any room.The doors are outfitted with black barn hardware, adding a modern and industrial touch to the overall design. This hardware not only enhances the doors' visual appeal but also ensures smooth and effortless operation.Whether you're looking to update the interior of your home or add a unique touch to your office space, the Modern Double Barn Doors from the Quadro collection are the perfect choice. Their high-quality construction, sleek design, and effortless operation make them a must-have for any modern living space.Order your Modern Double Barn Doors today and take the first step towards transforming your space into a stylish and functional masterpiece. With their blend of modern design and functionality, these doors are sure to impress and become a focal point of any room. Don't wait, add a touch of sophistication and functionality to your space with the Modern Double Barn Doors from the Quadro collection.SOLID COREsolid wood core made by laminated wood using Ciplex technology.CIPLEX by SARTOHigh-end film layer that is applied on top of the laminated wood.NO FORMALDEHYDEEnvironmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers.SOUND ATTENUATIONDoor's 40mm thick solid wood construction yields 30% noise reduction over standard doors.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov