Shop SARTODOORS
Additional $107.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Sturdy Dbl Barn Door 64 x 84in W/, Cognac Oak W/ Black Glass, 13FT Rail Hangers Heavy Set
Mfr # VEREGIO7588DB-AKA-6484
Zoro # G109167830
product price:Â
$
1,633.99
/ea
Key Features
Hardware Finish
Prefinish
Door Material
Laminate
Door Width
1.6
Door Height
84 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VEREGIO7588DB-AKA-6484
- Zoro #
- G109167830
- UPC #
- 701466164569
- Country of Origin
- Italy
Dimensions
- Size
- 64" x 84" ( 2* 32x84)
- Door Width
- 1.6
- Door Height
- 84 in
Details
- Hardware Finish
- Prefinish
- Door Material
- Laminate
- Door Color
- Cognac Oak
- Item
- Interior barn double door
Description
SET INCLUDES:2 Door SlabsSteel track rail 13FTHangers with wheelsWall Attachments and SpacersFloor GuideAnti-Jump pinsInstallation ManualScrews for hardwareDoors are Not Pre-drilled for the hardware! Thickness of the door slab is 1 9/16in.Introducing the Modern Double Barn Doors from the Veregio Collection, a stylish and practical solution for any modern interior. Made from premium quality wood with a solid core, these doors feature a rich and warm Cognac Oak finish that will enhance the look and feel of any room.The doors come with black frosted glass strips that add a touch of elegance and sophistication to their design. Their versatile design makes them perfect for use in both residential and commercial spaces.The Modern Double Barn Doors from the Veregio Collection are designed to be installed with black barn hardware, adding a modern and industrial touch to any interior design. Their durable construction ensures that they will provide long-lasting functionality and reliability.Part of the Veregio Collection, known for its premium materials and stylish designs, the Modern Double Barn Doors are a smart investment for any homeowner or business owner. Their elegant and sophisticated design makes them a perfect addition to any interior design.Upgrade your interior design with the Modern Double Barn Doors from the Veregio Collection and experience the perfect combination of style and functionality. Whether you are looking to update your home or office, these doors are sure to impress. Don't wait any longer, order yours today and transform your space with this stunning addition.SOLID CORESolid wood core covered by eco-veneer using technology.TOP QUALITYHigh-end film layer that is applied on top of the eco-veneer.NO FORMALDEHYDEEnvironmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers.SOUND ATTENUATIONDoor's 40mm thick solid wood construction yields 30% noise reduction over standard doors.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.